Shop All Cordless Combination Kits
Milwaukee Tool
M18 Fuel 6 BrkngGrndrKit, 3/8" CPIW
Mfr # 2981-20, 2854-20
Zoro # G405258362
product price: $490.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Cordless Tools Included Angle Grinder, Impact Wrench
- Battery Capacity N/A - Battery Not Included
- Number of Tools 2
- Includes Back Flange, FIXTEC Nut, Side Handle, Type 27 Guard, Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2981-20, 2854-20
- Zoro # G405258362
- Country of Origin Viet Nam
- Category Cordless Combination Kits
Dimensions
Angle Grinder - Wheel Dia. | 6 in |
Impact Wrench - Sq. Size | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Cordless Tools Included | Angle Grinder, Impact Wrench |
Battery Capacity | N/A - Battery Not Included |
Number of Tools | 2 |
Includes | Back Flange, FIXTEC Nut, Side Handle, Type 27 Guard, Wrench |
Series | M18 FUEL(TM) |
Battery Included | No |
Cordless Tool Kit Contents | (2) Bare Tools |
Battery Series | M18 Redlithium |
Number of Batteries Included | 0 |
Power Source | Cordless |
Angle Grinder | 494F34 |
Charger Included | No |
Impact Wrench | 60YT13 |
Item | Tool Combination Kit |
Angle Grinder - Free Speed | 9,000 RPM |
Included Fastening Tools | Impact Wrench (250 ft-lb) |
Green Environmental Attribute | Product is Rechargeable |
Impact Wrench - Fastening Torque | 250 ft-lb |
Light - Type | Work Light |
Included Saws & Grinders | Braking Grinder Kit (4-1/2 in to 6 in) |
Description
Tool Combination Kit, Cordless Tools Included Angle Grinder, Impact Wrench, Voltage 18 V, Power Source Cordless, Number of Tools 2, Battery Capacity N/A - Battery Not Included, Includes Back Flange, FIXTEC Nut, Side Handle, Type 27 Guard, Wrench, Tool Brand Milwaukee, Series M18 FUEL(TM), Battery Included No, Number of Batteries Included 0, Battery Series M18 Redlithium, Charger Included No, Cordless Tool Kit Contents (2) Bare Tools, Included Fastening Tools Impact Wrench (250 ft-lb)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 6-1/2" Cable Cutter, Shear Cut (D49)
- WESTWARD WESTWARD Side Cabinet, 7-Drawers, Powder Coated Red, 15.5" W x 18" D x 34" H (32H864)
- IDEAL Electrician Level 4PlusVial W/Jaw (35-207)
- KEO Countersink, 3 FL, 90 Deg, 1 In, Carbide (55767)
- MILWAUKEE TOOL Cordless Combo Kit, 18.0 V, 6 Tools, 3 Batt (2696-26 / 48-11-1840)
- MILWAUKEE TOOL Deep Cut Band Saw, M18 1/2" Drill/Driver (2729-22, 2904-20)
- MILWAUKEE TOOL M12 FUEL 3/8" HS Ratchet, M12 Grease Gun (2567-22, 2446-20)
- MILWAUKEE TOOL M186-Tool Kit, M18 Vac, M18 Multi-Tool (2696-26, 0880-20, 2626-20)
- MILWAUKEE TOOL M18 6Tool Kit, M18 XC5.0 Batt, MultiTool (2696-26, 48-11-1850, 2626-20)
- MILWAUKEE TOOL C Saw 7-1/4", Tower Light, M18 XC6.0 2PK (2830-20, 2131-20, 48-11-1862)
- DEWALT Cordless Bandsaw Kit w/Cable Stripper (DCS371P1/DCE151B)
- Milwaukee Tool Cordless Tools