Shop All Power Saw Accessories
Milwaukee Tool
M18 FUEL 6-1/2 in. Plunge Track Saw (Tool Only)
Mfr # 2831-20
Zoro # G907458703
product price: $399.00
/ea
Free Shipping & Returns
$399.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cordless Tool Kit Contents (1) Bare Tool
- Includes (1) M18 FUEL(TM) 6-1/2 in Plunge Track Saw (2831-20)
- Bevel Angle Range 45 Degrees to 48 Degrees
- Track Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2831-20
- Zoro # G907458703
- UPC # 045242587254
- Country of Origin China
- Category Power Saw Accessories
Dimensions
Tool Length | 14 3/10 in |
Arbor Size | 20 mm |
Blade Dia. | 6 1/2 in |
Max. Cutting Depth @ 0 Deg. | 2 1/4 in |
Max. Cutting Depth @ 45 Deg. | 1 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Plunge Track Saw |
Cordless Tool Kit Contents | (1) Bare Tool |
Includes | (1) M18 FUEL(TM) 6-1/2 in Plunge Track Saw (2831-20) |
Bevel Angle Range | 45 Degrees to 48 Degrees |
Track Included | No |
Max. Blade Speed | 6,300 RPM |
Tool Weight | 9.1 lb |
Power Source | Cordless |
Battery Series | M18 |
Variable Speed | Yes |
Voltage | 18V DC |
Brushless Motor | Yes |
Bevel Stops | 22.5 Degrees |
Battery Capacity | 6 Ah |
Description
Plunge Track Saw, Cordless, Blade Dia. 6 1/2 in, Max. Blade Speed 6,300 RPM, Arbor Size 20 mm, Bevel Angle Range 45 Degrees to 48 Degrees , Bevel Stops 22.5 Degrees , Max. Cutting Depth @ 0 Deg. 2 1/4 in, Max. Cutting Depth @ 45 Deg. 1 5/8 in, Track Included No, Variable Speed Yes, Tool Length 14 3/10 in, Tool Weight 9.1 lb, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Voltage 18V DC, Battery Series M18, Includes (1) M18 FUEL(TM) 6-1/2 in Plunge Track Saw (2831-20)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m14x1.25 HSS Metric 4 Flute Plug Hand Tap (DWTP14X1.25)
- AVANTI PRO AvantiPro 6" 10/18 TPI BM Recip B, PK200, 200 PK (PS0618AF200)
- SUPERCUT 56.5-inch x 0.5-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (525632)
- URREA 3/8" Drive Metric, 10 pcs (JBUA02M)
- MILWAUKEE TOOL Non-Slip Strip for Track Saw Guide Rails (48-08-0577)
- MILWAUKEE TOOL 10' 2-Wire QUIK-LOK Cord (48-76-5010)
- MILWAUKEE TOOL Hold Down Bar Kit (49-22-8100)
- MILWAUKEE TOOL M18 FUEL 6-1/2 in. Plunge Track Saw Kit (2831-21)
- MILWAUKEE TOOL BIG HAWG w/Carbide Teeth Pilot Bit (49-56-9300)
- MILWAUKEE TOOL Guide Rail Clamps (48-08-0573)
- SPYDER WIRE BRUSH 4.5"" (400002)
- Milwaukee Tool Power Saw Accessories