Shop All Outdoor Lawn Games
This Product is Discontinued
Milwaukee Tool
M18 FUEL 6 1/2 (Discontinued)
Mfr # 2730-22
Zoro # G302565754
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Includes Blade, Charger, 2 x Batteries
- Color Red, Black
- Saw Blade Diameter 6-1/2 in
- Charge Time (hrs) 1 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2730-22
- Zoro # G302565754
- UPC # 45242313457
- Country of Origin Unknown
- Category Outdoor Lawn Games
Dimensions
Saw Blade Diameter | 6-1/2 in |
Arbor Size | 0.625 in |
Details
Promotion Restriction | Not eligible for promotion |
Includes | Blade, Charger, 2 x Batteries |
Color | Red, Black |
Charge Time (hrs) | 1 hr |
Battery Voltage | 18V |
Battery Composition | Lithium-Ion (Li-ion) |
Blade Location | Left |
Motor Type | Brushless |
Housing Material | Metal |
Cordless / Corded | Cordless |
Saw Drive | Direct Drive |
Maximum RPM - No Load | 5000 |
Battery Ampere-hour | 4 Ah |
Power Source | Electric - Cordless |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.