Shop All Cordless Grinders
Milwaukee Tool
M18 FUEL 4-1/2 in. / 5 in. Braking Grinder with ONE-KEY with No-Lock Paddle Switch Kit
Mfr # 2882-22
Zoro # G607198145
product price: $527.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18V DC
- Brushless Motor Yes
- Series M18 FUEL(TM)
- Switch Type Paddle
- Brake Type Electronic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2882-22
- Zoro # G607198145
- UPC # 045242566310
- Country of Origin Viet Nam
- Category Cordless Grinders
Dimensions
Wheel Diameter | 4 1/2 in, 5 in |
Spindle Thread Size | 5/8 in-11 |
Description
Angle Grinder Kit, Head Type Standard Head, Grip Style Barrel Grip, Voltage 18V DC, Wheel Diameter 4 1/2 in, 5 in, For Wheel Type Type 1, Type 27, Brushless Motor Yes, Battery Capacity (2) 6 Ah, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Safety Features Adjustable Guard, Anti-Kickback Clutch, Brake, Switch Type Paddle, Lock-Off Switch No, Lock-On Switch No, Brake Type Electronic, Switch Location Bottom, Max. Speed 8,500 RPM, Speed Ranges 8,500 RPM
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/16"-1" 5Pc. HSS Black & Gold KFD Reduced Shank Drill Bit Set (POUKFDRSD)
- OSG Straight Flute Hand Tap, Taper, 4 (1122400)
- BON TOOL Bon 12-267 Handle Adapter, 1 3/4" Button To Male Thread (12-267)
- CHICAGO PNEUMATIC Tool .5 In. Composite Impact Wrench (CP7748-2)
- MILWAUKEE TOOL Combo Kit, Battery and Grinder, 18 V (2695-24, 48-11-1850, 2686-20)
- MILWAUKEE TOOL Grinder and Battery, Flathead, 18V DC (2887-20, 48-11-1865)
- MILWAUKEE TOOL M12 12V Cordless Rotary Tool Grinder (ML2460-20)
- MILWAUKEE TOOL Cordless Die Grinder, Voltage 12V DC, Includes Battery (2485-20, 48-11-2440)
- MILWAUKEE TOOL Grinder and Battery, Flathead, 18V DC (2886-20, 48-11-1865)
- MILWAUKEE TOOL M18Fuel 4.5/5 BrkngGrndr w/, HO 6.0 Bat (2882-20, 48-11-1865)
- DREMEL Cutting Kit (565)
- Milwaukee Tool Cordless Grinders