Shop All Cordless Grinders
Milwaukee Tool
M18 Fuel 4 1/2 In. / 5" Grinder, Battery
Mfr # 2880-20, 48-11-1850
Zoro # G705261895
original price:
$376.99
47% off
Free Shipping & Returns
Not eligible for select promotions
$199.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 18V DC
- Brushless Motor Yes
- Series M18
- Switch Type Paddle
- Number of Batteries Included 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2880-20, 48-11-1850
- Zoro # G705261895
- Country of Origin Multiple
- Category Cordless Grinders
Dimensions
Spindle Thread Size | 5/8 in-11 |
Overall Length | 15 3/4 in |
Wheel Diameter | 4 1/2 in, 5 in |
Description
Angle Grinder, Head Type Standard Head, Grip Style Barrel Grip, Voltage 18V DC, Wheel Diameter 4 1/2 in, 5 in, For Wheel Type Type 1, Type 27, Brushless Motor Yes, Battery Capacity (1) 5.0 Ah, Cordless Tool Kit Contents (1) Battery; (1) Bare Tool, Safety Features Adjustable Guard, Anti-Kickback Clutch, Switch Type Paddle, Lock-Off Switch No, Lock-On Switch No, Brake Type None, Switch Location Bottom, Max. Speed 8,500 RPM, Speed Ranges 0 to 8,500 RPM, Accessory Free Tool Change Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 3/8 in Drive 10 mm 12-Point Metric Shallow Socket (CP16332)
- SIOUX TOOLS CHUCK 12 12 in (SP21132)
- SUNEX 1/2 In. Drive 3/8 In. Hex Impact Sock (26483L)
- LENOX Carbide Hole Cutter, 1 1/4 In, 3/8Cut D (20098-20CHC)
- MILWAUKEE TOOL Die Grinder, 12V DC, Max. Speed 24,500 RPM, 2.5 Ah Battery Included (2485-20, 48-11-2425)
- MILWAUKEE TOOL Cordless Die Grinder, Voltage 12V DC, Includes Battery (2485-20, 48-11-2440)
- MILWAUKEE TOOL M12 FUEL 3" Compact Cut Off Tool (2522-20)
- MILWAUKEE TOOL Milwaukee® M12™ Cordless Rotary Cut Off Tool (Bare Tool) (2460-20)
- MILWAUKEE TOOL M12 FUEL 3" Compact Cut Off Tool - Kit (2522-21XC)
- MILWAUKEE TOOL Grinder Kit, Battery and Wheel (2485-22, 48-11-2450, 49-94-2000)
- PERFORMANCE TOOL Pen Engraver Cordless 3V (W50035)
- Milwaukee Tool Cordless Grinders