Shop All Cordless Combination Kits
Milwaukee Tool
M18 FUEL 2Tool Kit, M18 Hedge Trimer Att
Mfr # 3000-21, 49-16-2719
Zoro # G309584727
product price: $683.99
/ea
Free Shipping & Returns
$683.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Trimmer, Blower, Clipper
- Battery Capacity 8.0Ah
- Number of Tools 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 3000-21, 49-16-2719
- Zoro # G309584727
- UPC # 045242606917
- Country of Origin Mexico
- Category Cordless Combination Kits
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Cordless Tools Included | Trimmer, Blower, Clipper |
Battery Capacity | 8.0Ah |
Number of Tools | 2 |
Series | M18(TM) |
Item | Combo Kit and Hedge Trimmer |
Number of Batteries Included | 1 |
Cordless Tool Kit Contents | (2) Bare Tools; (1) Battery; (1) Charger; (1) Attachment |
Description
Combo Kit and Hedge Trimmer, Cordless Tools Included Trimmer, Blower, Clipper, Voltage 18 V, Number of Tools 2, Battery Capacity 8.0Ah, Tool Brand Milwaukee, Series M18(TM), Number of Batteries Included 1, Cordless Tool Kit Contents (2) Bare Tools; (1) Battery; (1) Charger; (1) Attachment, Other Tools and Accessories Blower, Clipper, Trimmer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide (TNMG331UF WM25CT)
- URREA 3/4" Drive 6-Point Deep Impact Socket 33MM (7533ML)
- DRILL AMERICA 1/8"x6" HSS Aircraft Extension Drill Bit, Drill Bit Size: 1/8" (DWDA/CX61/8)
- RUKO 4-3/4" Bi-Metal High Speed Steel Hole Saw (106121)
- MILWAUKEE TOOL Tool Combo Kit, Drill/Driver, 10 pcs (3497-22, 49-22-5606)
- MILWAUKEE TOOL M18 Band Saw Kit and M18 Metal Circ Saw (2829-22, 2782-20)
- MILWAUKEE TOOL M 18, Crimper and Die Kit, 18 V, 2 Batteries/1 Charger (2779-22, 49-16-KITC)
- MILWAUKEE TOOL M18 FUEL 2PC Combo Kit+28PC Hole Saw Kit (3697-22, 49-22-4185)
- MILWAUKEE TOOL M186-Tool Kit, M18 Vac, M18 Multi-Tool (2696-26, 0880-20, 2626-20)
- MILWAUKEE TOOL Cordless Combination Kit, 18V, 6 Tools (2696-26, 48-11-1852)
- MAKITA Cordless Combo Kit, 18.0 V, 2 Tools, 3 Batt (XT269M + BL1850B + ADP05)
- Milwaukee Tool Cordless Combination Kits