Shop All Cordless Combination Kits
Milwaukee Tool
M18 FUEL 2Tool Kit, M18 10" Pole Saw Att
Mfr # 3000-21, 49-16-2720
Zoro # G109584545
product price: $672.99
/ea
Free Shipping & Returns
$672.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Trimmer, Blower, Pole Saw
- Battery Capacity 8.0Ah
- Number of Tools 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 3000-21, 49-16-2720
- Zoro # G109584545
- UPC # 045242606917
- Country of Origin Mexico
- Category Cordless Combination Kits
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Cordless Tools Included | Trimmer, Blower, Pole Saw |
Battery Capacity | 8.0Ah |
Number of Tools | 2 |
Series | M18(TM) |
Item | Combo Kit and Pole Saw |
Cordless Tool Kit Contents | (2) Bare Tools; (1) Battery; (1) Charger; (1) Attachment |
Number of Batteries Included | 1 |
Description
Combo Kit and Pole Saw, Cordless Tools Included Trimmer, Blower, Pole Saw, Voltage 18 V, Number of Tools 2, Battery Capacity 8.0Ah, Tool Brand Milwaukee, Series M18(TM), Number of Batteries Included 1, Cordless Tool Kit Contents (2) Bare Tools; (1) Battery; (1) Charger; (1) Attachment, Other Tools and Accessories Blower, Pole Saw, Trimmer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHRADE IMPERIAL Schrade Imperial 278 3.75 in. Barlow 2 Blade Knife (278)
- KNIPEX Pliers, Straight, 0.071in Dia, 7-1/4in. L (44 13 J2)
- MORTON Black Plastic Metric Star Knob, M6 x 30mm Thread, 32mm Diameter, Plated Steel Screw (PHK-4630)
- BLACK & DECKER Wrench (401680-00)
- MILWAUKEE TOOL M18FUEL Hammer Drill/Drive + Grinder Kit (2904-22, 2880-20)
- MILWAUKEE TOOL M18 Circ Saw, M18 SAWZALL, 2PK M18 6.0 (2732-20, 2821-20, 48-11-1862)
- MILWAUKEE TOOL M18 FUEL 2-Tool Combo Kit (3697-22)
- MILWAUKEE TOOL Braking Grinder, M18 1/2" Drill/Driver (2880-22, 2904-20)
- MILWAUKEE TOOL M12 FUEL 3/8" SIW, M12 Compact Inflator (2554-22, 2475-20)
- MILWAUKEE TOOL Cordless Combination Kit, 18.0V, 6 Tools (2696-26, 48-11-1850)
- MILWAUKEE TOOL M18 Band Saw Kit and M18 Metal Circ Saw (2829-22, 2782-20)
- Milwaukee Tool Cordless Tools