Shop All Lawn Mowers
Milwaukee Tool
M18 FUEL 21 in. Self-Propelled Dual Battery Mower Kit
Mfr # 2823-22HD
Zoro # G907731806
product price: $1,099.00
/ea
Free Shipping & Returns
$1,099.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cutting Width 21 in
- Drive Type Self-Propelled
- Voltage 18 V
- Includes Grass Collection Bag, Mulch Plug, Rear Side Discharge Chute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2823-22HD
- Zoro # G907731806
- UPC # 045242586172
- Country of Origin Viet Nam
- Category Lawn Mowers
Dimensions
Cutting Width | 21 in |
Cutting Height | 1 to 4 in |
Cutting Height Adjustment | Single-Point |
Front Wheel Diameter | 8 in |
Rear Wheel Diameter | 10 in |
Minimum Cutting Height | 1 in |
Maximum Cutting Height | 4 in |
Description
Battery-Powered Lawn Mower Kit, Drive Type Self-Propelled, Battery Platform M18(TM) REDLITHIUM(TM), Cutting Width 21 in, Deck Material Steel, Discharge Location Side, Speed Settings Variable, Drivetrain Rear-Wheel Drive, Run Time 60 min, Cutting Height Adjustment Single-Point, Number of Batteries to Operate 2, Number of Batteries Included 2, Number of Chargers Included 1, Battery Capacity 12 Ah, Motor Type Brushless, Voltage 18 V
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOOVA Wall Mount 3 Bike Rack (KV-Bike3-V1)
- MOTOMCO Jaguar Bait Chunx and Place Pacs Rodenticide (31410)
- CTA MANUFACTURING CHAIN BREAKER LARGE (CTA8982)
- TARPCO SAFETY 8 ft x 10 ft Heavy Duty 14 Mil Tarp, Black, Polyethylene (TS-106-8X10)
- MILWAUKEE TOOL M18 FUEL Mower Kit, M18 FUEL Trimmer (2823-22HD, 2825-20ST)
- MILWAUKEE TOOL M18 FUEL Mower Kit, M18 FUEL Blower (2823-22HD, 2724-20)
- AFTERMARKET 2 Prong Forged Grain Head Cutter Bar Double Guard (MOK30-0002)
- HEY PLAY Hey Play 80-1706V038 Bubble Lawn Mower - Toy Push Lawnmower Bubble Blower Machine; Blue; Green & Orange (80-1706V038)
- SCOTTS LAWN MOWER PUSH-REEL 18"" (815-18S)
- EARTHWISE 51519 19-Inch 13-Amp Corded Electric Lawn Mower (62014)
- AFTERMARKET 160469A1 New Pin Fits Case-IH International Harvester Backhoe Model 9030B (BAN90-0131)
- Milwaukee Tool Lawn Mowers