Shop All Cordless Combination Kits
Milwaukee Tool
M18 FUEL 2-Tool Kit, M18 Braking Grinder
Mfr # 3697-22, 2880-20
Zoro # G110389146
Free Shipping & Returns
Not eligible for select promotions
$936.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Cordless Tools Included Grinder, Hammer Drill, Impact Driver
- Battery Capacity 5.0 Ah
- Number of Tools 3
- Series M18(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 3697-22, 2880-20
- Zoro # G110389146
- UPC # 045242637744
- Country of Origin Viet Nam
- Category Cordless Combination Kits
Dimensions
Drive Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Cordless Tools Included | Grinder, Hammer Drill, Impact Driver |
Battery Capacity | 5.0 Ah |
Number of Tools | 3 |
Series | M18(TM) |
Included Saws & Grinders | Grinder (8500 RPM) |
Included Fastening Tools | Impact Driver (2000 in-lb) |
Number of Batteries Included | 2 |
Case Included | (1) Carrying Case |
Cordless Tool Kit Contents | (3) Bare Tools; (2) Batteries; (1) Charger |
Item | Combo Kit and Grinder |
Description
Combo Kit and Grinder, Cordless Tools Included Grinder, Hammer Drill, Impact Driver, Voltage 18 V, Number of Tools 3, Battery Capacity 5.0 Ah, Tool Brand Milwaukee, Series M18(TM), Number of Batteries Included 2, Cordless Tool Kit Contents (3) Bare Tools; (2) Batteries; (1) Charger, Included Drills 1/2 in Hammer Drill (33000 BPM), Included Fastening Tools Impact Driver (2000 in-lb), Included Saws & Grinders Grinder (8500 RPM)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Knock Out Punch (K3P-3-1/2)
- REGAL CUTTING TOOLS 5/16"-18 NC H3 3 Flute Plug SuperTuf DM Spiral Point Tap with TiAlN (072307MS)
- INSIZE Setting Ring, 25mm dia. (6313-1)
- HHIP 1/8 X 3/4 X 5" HSS Cut-Off Blade (2000-1004)
- MILWAUKEE TOOL Drill/Impact Driver Tool Combo Kit, 75pcs (3497-22, 48-32-4098)
- MILWAUKEE TOOL Cordless Combination Kit, 12.0V (2402-22, 2457-20)
- MILWAUKEE TOOL M18 FUEL 2PC Combo Kit+28PC Hole Saw Kit (3697-22, 49-22-4185)
- MILWAUKEE TOOL M18 FUEL THREADER KIT + M18 FUEL BANDSAW (2874-22HD, 2729-20)
- MILWAUKEE TOOL M12 2Pcs Kit, M12 Hackzall, M12 Soldiron (2494-22, 2420-20, 2488-20)
- MILWAUKEE TOOL Cordless Combo Kit, 18V w/Vac, w/5.0AH (2696-26, 0880-20, 48-11-1850)
- MILWAUKEE TOOL Cordless Combo Kit, 18.0 V, 3 Tools, 2 Batt (2691-22, 2363-20)
- Milwaukee Tool Cordless Combination Kits