Shop All Portable Electric Air Compressors
Milwaukee Tool
M18 FUEL™ 2 Gallon Compact Quiet Compressor
Mfr # 2840-20
Zoro # G7808391
product price: $417.39
/ea
Free Shipping & Returns
Not eligible for select promotions
$417.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 16.25 in
- Overall Height 10.62 in
- Weight 31.2 lb
- Overall Width 18.62 in
- Max. Pressure - Air Compressor 135 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2840-20
- Zoro # G7808391
- UPC # 045242539550
- Country of Origin Mexico
- Category Portable Electric Air Compressors
Dimensions
Overall Length | 16.25 in |
Overall Height | 10.62 in |
Overall Width | 18.62 in |
Tank Size - Air Compressor | 2 gal |
Air Tank Size | 2 gal |
Description
Portable Air Compressor, Lubrication Type Oil Free, Air Tank Style Hot Dog, Output Power 0.75 hp, Free Air Flow Rate 1.2 cfm, Maximum Operating Pressure 135 psi, Air Tank Size 2 gal, Input Voltage 18V DC, Sound Level 68 dBA, Weight 31.2 lb, Pump Type Piston
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 2800mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA2800)
- CHICAGO PNEUMATIC Oil Separator Kit, For Mfr. No. QRS 10 (6221372850)
- TRITAN Single Groove Cast Iron Sheave, 1-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 3.95-in. OD (BK40 X 1)
- GATES Polyflex Belts, 7M730 (7M730)
- BLACK BULL Air Compressor Portable Air Pump 150 PSI, 12 Volt (AC150)
- CALIFORNIA AIR TOOLS Light, Quiet Battery Powered 12V 1Gal SteelTank PortableAirCompressor (CAT-12V1P10S)
- ROLAIR Air Compressor, 2 HP, 115V, 125 psi (VT20TB)
- ROLAIR Air Compressor, 2 HP, 115V, 135 psi (FC2002)
- DEWALT Air Compressor, 1.1 HP, 120V, 125 psi (D55151)
- CAMPBELL HAUSFELD BLACK COMP 20G 135PSI HP 1STG (VT6183)
- JENNY Fire Sprinkler Air Compressor, 1-1/2 HP (K15S-BS-115/1-ACGK)
- Milwaukee Tool Portable Electric Air Compressors