Shop All Portable Band Saws
Milwaukee Tool
M18 Fuel (2) CP BandSaw, XC6.0 Batry
Mfr # 2829-20, 2829-20, 48-11-1862
Zoro # G805311421
product price: $980.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$980.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Blade Length 35 3/8 in
- Tool Length 17 29/32 in
- Tool Weight 7.67 lb
- Includes Thick Metal 8/10 TPI Band Saw Blades 3PK Compact (48-39-0609)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2829-20, 2829-20, 48-11-1862
- Zoro # G805311421
- Country of Origin China
- Category Portable Band Saws
Dimensions
Blade Length | 35 3/8 in |
Tool Length | 17 29/32 in |
Description
Portable Band Saw, Voltage 18 V, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, Blade Length 35 3/8 in, Round Cutting Capacity 3 1/4 in, Rectangular Cutting Capacity 3 1/4 in x 3 1/4 in, Number of Speed Settings Variable, Dual Trigger No, Charger Included No, Brushless Motor Yes, Charger Replacement 23Y581, Battery Capacity 6.0Ah, Battery Pack Replacement 481Z45, Battery Series M12(TM), SFPM Range 0 to 540, Drive Type Chain, Handle Type D-Handle, Tool Length 17 29/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STM 6 Depth Gauge With Rectangular Protractor (231272)
- DYNAMIC Tools 12" Wrecking Bar, 1.06 Width Of Cut (D056312)
- VIX BIT Vix Bit Vb3 5-64 In. Vix-Bit Self Centering Guide (VB3)
- SITEPRO Quick Relear Cradel for TSC7, Ranger 7 (10-52139)
- MILWAUKEE TOOL M18 FUEL Bandsaw + XC6.0 Battery + Knife (2729-20, 48-11-1865, 48-22-1505)
- MILWAUKEE TOOL Portable Band Saw, 18V DC, 44 7/8 in Blade Length (2729-20, 48-11-1865)
- MILWAUKEE TOOL Deep Cut AC/DC Band Saw Kit (6238-21)
- MILWAUKEE TOOL Portable Cordless Band Saw, 12.0, 27 in Blade Length (2429-21XC/48-11-2402)
- MILWAUKEE TOOL M12 CP Band Saw, M12 XC5.0, BLADE3PK, Att (2529-21XC,48-11-2450,48-39-0631,49)
- MILWAUKEE TOOL M12 Compact Band Saw, M12 Battery Pack (2529-20, 48-11-2440)
- JET Deluxe Vs Bandsaw 1Hp 115V 1Ph (HVBS712DV)
- Milwaukee Tool Portable Band Saws