Shop All Portable Band Saws
Milwaukee Tool
M18 Fuel (2) Band Saw, HO 6.0 Bat
Mfr # 2729-20, 2729-20, 48-11-1862
Zoro # G605311324
product price: $1,083.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,083.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Blade Length 44 7/8 in
- Tool Length 21 in
- Tool Weight 13 lb
- Includes 14 TPI Standard Deep Cut Portable Band Saw Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2729-20, 2729-20, 48-11-1862
- Zoro # G605311324
- Country of Origin China
- Category Portable Band Saws
Dimensions
Blade Length | 44 7/8 in |
Tool Length | 21 in |
Description
Portable Band Saw, Voltage 18 V, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, Blade Length 44 7/8 in, Round Cutting Capacity 5 in, Rectangular Cutting Capacity 5 in x 5 in, Number of Speed Settings 2, Dual Trigger No, Charger Included No, Brushless Motor Yes, Charger Replacement 23Y581, Number of Batteries Included 2, Battery Capacity 6.0Ah, Battery Pack Replacement 481Z45, Battery Series M12(TM), SFPM Range 0 to 380, Drive Type Chain, Handle Type Multi-Grip T-Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Saw Blades (DW47350)
- TEKTON 1/2 Inch Drive x 1-3/16 Inch 6-Point Impact Socket (SID22030)
- MILWAUKEE TOOL 11 Amp Corded 4-1/2" Small Angle Grinder w/Lock-On Paddle Switch (6142-30)
- WESTWARD 1/2 in Drive, 28mm 6 pt Metric Socket, 6 Points (10E223)
- MILWAUKEE TOOL M12 Fuel 12V Cordless Band Saw (ML2529-20)
- MILWAUKEE TOOL M18 FUEL CORDLESS BAND SAW - TOOL ONLY (ML2829-20)
- MILWAUKEE TOOL Band Saw and Battery Kit (2729-20, 48-59-1880)
- MILWAUKEE TOOL Portable Band Saw, 18V DC, 44 7/8 in Blade Length (2729-20, 48-11-1865)
- MILWAUKEE TOOL M12 Cordless Sub-Compact Band Saw Kit (2429-21XC)
- MILWAUKEE TOOL M12 Sub-Compact Band Saw (Tool Only) (2429-20)
- BUFFALO Meat Cutting Band Saw with Grinder (MBSAW)
- Milwaukee Tool Portable Band Saws