Shop All Cordless Grinders
Milwaukee Tool
M18 Fuel (2) 4-1/2" Grndr, 6.0 Batry
Mfr # 2880-20, 2880-20, 48-11-1862
Zoro # G505258392
product price: $711.99
/ea
Free Shipping & Returns
$711.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V DC
- Handle Type Inline
- Series M18 FUEL(TM)
- Brushless Motor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2880-20, 2880-20, 48-11-1862
- Zoro # G505258392
- Country of Origin Multiple
- Category Cordless Grinders
Dimensions
Spindle Thread Size | 5/8 in-11 |
Overall Length | 12 3/4 in |
Wheel Diameter | 4 1/2 in, 5 in |
Description
Angle Grinder, Head Type Standard Head, Grip Style Barrel Grip, Voltage 18V DC, Wheel Diameter 4 1/2 in, 5 in, For Wheel Type Type 1, Type 27, Brushless Motor Yes, Battery Capacity 6.0Ah, Cordless Tool Kit Contents (2) Bare Tools; (2) Batteries, Safety Features Adjustable Guard, Anti-Kickback Clutch, Switch Type Paddle, Lock-Off Switch No, Lock-On Switch No, Brake Type None, Switch Location Bottom, Max. Speed 8,500 RPM, Minimum Speed 0 RPM, Speed Ranges 0 to 8,500 RPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY FLEXILLA 12" BLOW GUN EXT (LMAG1012FZ)
- KO-KEN Socket 24mm Surface 42mm 1/2 Sq. Drive (24410M-24)
- MILWAUKEE TOOL 9 in. Finish Nail Puller (48-22-9030)
- SUPERIOR STEEL EZ install 4 Inch 22 Tooth Fine Cut Grinder Disc and Chain - 5/8 Inch Arbor (SS458)
- MILWAUKEE TOOL Braking Die Grinder, Slide Switch (2939-20, 48-11-1865)
- MILWAUKEE TOOL Angle Grinder, 18V DC, 6 in Wheel Dia. (2981-20, 48-11-1880)
- MILWAUKEE TOOL M12 FUEL 3" Compact Cut Off Tool (2522-20)
- MILWAUKEE TOOL M18 Cordless 4-1/2" Cut-off / Grinder (Tool Only) (2680-20)
- MILWAUKEE TOOL M18Redlithium High Output HD12 Starter (48-11-1862, 2880-20)
- MILWAUKEE TOOL M12 FUEL 3" Compact Cut Off Tool - Kit (2522-21XC)
- MILWAUKEE TOOL Braking Grinder, 4 1/2in and 5in, No Lock (2880-20, 2854-20)
- Milwaukee Tool Cordless Tools