Shop All Cordless Grinders
Milwaukee Tool
M18 Fuel (2) 4-1/2-6 Grinders, XC6.0 btry
Mfr # 2980-20, 2980-20, 48-11-1862
Zoro # G605258445
product price: $814.99
/ea
Free Shipping & Returns
$814.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V DC
- Handle Type Inline
- Series M18 FUEL(TM)
- Brushless Motor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2980-20, 2980-20, 48-11-1862
- Zoro # G605258445
- Country of Origin Multiple
- Category Cordless Grinders
Dimensions
Wheel Diameter | 6 in |
Spindle Thread Size | 5/8 in-11 |
Overall Length | 12 1/2 in |
Description
Angle Grinder, Head Type Standard Head, Grip Style Barrel Grip, Voltage 18V DC, Wheel Diameter 6 in, For Wheel Type Type 27, Brushless Motor Yes, Battery Capacity 6.0Ah, Cordless Tool Kit Contents (2) Batteries; (2) Bare Tools, Safety Features Adjustable Guard, Anti-Kickback Clutch, Electronic Brake, Switch Type Paddle, Lock-Off Switch No, Lock-On Switch No, Brake Type None, Switch Location Bottom, Max. Speed 9,000 RPM, Accessory Free Tool Change Yes, Spindle Thread Size 5/8 in-11
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Tool Pouch, Tool Holster, Tan, Leather, 1 Pockets (767)
- MILWAUKEE TOOL Cut-Off Saw Cart (3100)
- CENTURY DRILL & TOOL Titanium Drill Bit, 1/4 in. (88416)
- J-B WELD J-B Kwikplastic Epoxy Putty Stick (JBW8237)
- MILWAUKEE TOOL Braking Grinder, 4 1/2in and 5in, No Lock (2880-20, 2854-20)
- MILWAUKEE TOOL M12 12V Cordless Rotary Tool Grinder (ML2460-20)
- MILWAUKEE TOOL M18 Cordless 4-1/2" Cut-off / Grinder (Tool Only) (2680-20)
- MILWAUKEE TOOL M18 FUEL 7" / 9" Large Angle Grinder (Tool Only) (2785-20)
- MILWAUKEE TOOL M12 FUEL 1/4 in Right Angle Die Grinder, 25,000 RPM (Tool Only) (2485-20)
- MILWAUKEE TOOL M12 Cordless Rotary Tool (2460-20)
- CRAFTSMAN Cordless Battery Kit, V20, w/Grinder (CMCB204-2CK, CMCG400B)
- Milwaukee Tool Cordless Tools