Shop All Cordless Impact Tools
Milwaukee Tool
M18 Fuel 18V Cordless Onekey 1 in. Drive High Torque Impact Wrench
Mfr # ML2867-20
Zoro # G109757734
product price: $1,065.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,065.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corded/Cordless Cordless
- Brushless Motor Yes
- Anvil Type Friction Ring with Thru-Hole
- Includes (1) Tool-Free Adjustable Handle; (1) Lanyard Loop
- Max. Torque 1800 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # ML2867-20
- Zoro # G109757734
- Country of Origin Unknown
- Category Cordless Impact Tools
Dimensions
Width | 3.44 in |
Height | 9.69 in |
Details
Promotion Restriction | Not eligible for promotion |
Corded/Cordless | Cordless |
Brushless Motor | Yes |
Anvil Type | Friction Ring with Thru-Hole |
Includes | (1) Tool-Free Adjustable Handle; (1) Lanyard Loop |
Max. Torque | 1800 ft-lb |
Features | Integrated lanyard loop allows for safer use and easier storage; REDLINK PLUS Intelligence ensures maximum performance and protects from overloads, heating and over-discharge; Handle rotates 270 degrees and easily adjusts without a tool; LED light to illuminate work areas; Premium rubber overmold withstands corrosive materials and provides increased comfort when in use |
Material | Reinforced Nylon |
Wrench Type | High Speed |
Fastening Torque | 1500 ft-lb |
Drive Control | 4-Mode |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN RATCHET REPAIR KIT (TL11308)
- TAPCON 3/8 in. X 8 in. L Carbide Tipped Drill Bit (11494)
- PROTO Long Narrow Jaw (J4017)
- BOSCH BIM STP Holesaw US 3-3/4In (HB375)
- MILWAUKEE TOOL M12 FUEL 3/8" RAIW, M12 HOCP2.5 Batt (2564-20, 48-11-2425)
- MILWAUKEE TOOL Impact Diver and Battery Kit (2953-20, 48-59-1880)
- MILWAUKEE TOOL M12 FUEL 3/8" SIW, M12 CP2.5 Battery (2554-22, 48-11-2425)
- MILWAUKEE TOOL M12 FUEL 1/2 in. Right Angle Impact Wrench with Friction Ring (Bare Tool) (2565-20)
- MILWAUKEE TOOL M18 ONE-KEY HTIW 3/4" w 8PC Socket Set (2864-22R,49-66-7017)
- MILWAUKEE TOOL M18 1/4" Hex Impact Driver (2656-20)
- INGERSOLL-RAND 20V High-torque 1" Cordless Impact Wrench Kit, 4 Batteries (W9491-K4E)
- Milwaukee Tool Cordless Tools