Shop All Reciprocating Saws
Milwaukee Tool
M18 Fuel 18V Cordless Brushless Super Sawzall Reciprocating Saw
Mfr # ML2722-20
Zoro # G109235041
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Metal
- Length 3-3/4 in
- Voltage 18V
- Stroke Length 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # ML2722-20
- Zoro # G109235041
- Country of Origin Unknown
- Category Reciprocating Saws
Dimensions
Length | 3-3/4 in |
Stroke Length | 1-1/4 in |
Width | 19 in |
Height | 6.38 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Reciprocating Saw |
Material | Metal |
Voltage | 18V |
Power Source | Cordless |
Max. Strokes per Minute | 0 to 3000 |
Adjustable Shoe | Yes |
Blade Clamp Type | Quik-Lok |
Features | REDLINK PLUS Intelligence ensures optimal performance and provides overload protection to prevent damage to the tool and battery; Superior pack construction provides the industry's best protection against jobsite conditions; Variable speed trigger provide ultimate speed control; Integrated rafter hook for easy storage between cuts; LED light for increased accuracy and visibility; Selectable On/Off Orbital action provides agressive cutting in wood and smooth cuts in metal |
Number of Speeds | 5 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Jewelry Making Pliers Flat Nose Professional Repair Stainless Steel Tool with Cushion Grip (A2Z-ZR941)
- DRILL AMERICA m11 X.75 1-1/2" OD HSS Round Adjustable Die Special (DWTSMR112-11X.75)
- WARNER Wing Bolt Kit, Bagged, for Strap‐N‐Stride™, EZ‐Stride®, Stride Lite™ & Hi‐Stride® (6476)
- ZORO SELECT Hanger Vibration Isolator, 30 to 75 lb. (48PW76)
- MILWAUKEE TOOL M12 FUEL HACKZALL Recip Saw (2520-20)
- MILWAUKEE TOOL M12 FUEL™ HACKZALL® Recip Saw Kit w/ Battery (2520-21XC, 48-11-2420)
- MILWAUKEE TOOL M18 FUEL SUPER SAWZALL Reciprocating Saw Kit (2722-21HD)
- MILWAUKEE TOOL M12 FUEL HACKZALL, M12 HOCP2.5 Battery (2520-20, 48-11-2425)
- MILWAUKEE TOOL Sawzall Recip Saw Kit (6519-31)
- MILWAUKEE TOOL M12 FUEL HACKZALL Kit, M12 CP2.5 Battery (2520-21XC, 48-11-2425)
- MILWAUKEE TOOL 15.0 Amp Super Sawzall Recip Saw (6538-21)
- Milwaukee Tool Power Saws