Shop All Cordless Impact Tools
Milwaukee Tool
M18 Fuel 18V Cordless Brushless 1/2 in. Drive Mid-Torque Impact Wrench W/Friction Ring
Mfr # ML2962-20
Zoro # G509758195
product price: $331.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$331.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corded/Cordless Cordless
- Brushless Motor Yes
- Anvil Type Friction Ring
- Features Tri-LEDs deliver high definition lighting to increase workspace visibility with less shadows; Auto shut-off mode prevents over tightening and increases productivity; Bolt-removal mode offers more control after bolt breakaway; REDLINK PLUS Intelligence ensures maximum performance and protects from overloads, heating and over-discharge; Works in up to 69kV environments; Faster removal speed provides increased user productivity
- Max. Torque 650 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # ML2962-20
- Zoro # G509758195
- Country of Origin Unknown
- Category Cordless Impact Tools
Dimensions
Width | 2.74 in |
Height | 8.12 in |
Details
Promotion Restriction | Not eligible for promotion |
Corded/Cordless | Cordless |
Brushless Motor | Yes |
Anvil Type | Friction Ring |
Features | Tri-LEDs deliver high definition lighting to increase workspace visibility with less shadows; Auto shut-off mode prevents over tightening and increases productivity; Bolt-removal mode offers more control after bolt breakaway; REDLINK PLUS Intelligence ensures maximum performance and protects from overloads, heating and over-discharge; Works in up to 69kV environments; Faster removal speed provides increased user productivity |
Max. Torque | 650 ft-lb |
Material | Aluminum |
Wrench Type | Mid-Torque |
Drive Control | 4-Mode |
Fastening Torque | 550 ft-lb |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Adjustable Size: 0 10-24X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0006.05011A0X20)
- GREENLEE Punch (31120G)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 23/64 (C23849)
- BOSCH Cone Adj Ot1179 (24545)
- MILWAUKEE TOOL M18 Cordless 2-Speed 3/8" Right Angle Impact Wrench (2668-20)
- MILWAUKEE TOOL M18 Fuel 18V Cordless Surge 1/4 in. Drive Impact Wrench (ML2760-20)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Compact Impact Wrench with Pin Detent Kit (2855P-22R)
- MILWAUKEE TOOL Impact Wrench, Cordless, 12V DC, 3200 RPM (2552-20, 48-11-2440)
- MILWAUKEE TOOL Impact Wrench, Cordless, 12V DC, 2700 RPM (2554-20, 48-11-2440)
- MILWAUKEE TOOL Ratchet, Cordless, 12V DC, 60 ft-lb Torque (2558-20, 48-11-2440)
- ACDELCO A20 20V Li-ion BRUSHLESS Impact Driver, 2-battery kit (ARI20155)
- Milwaukee Tool Cordless Tools