Shop All Electric Polishers And Buffers
Milwaukee Tool
M18 Fuel 18V Cordless 7 in. Variable Speed Polisher Kit
Mfr # ML2738-22
Zoro # G109239513
product price: $637.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$637.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- No Load RPM 2200
- Corded/Cordless Cordless
- Battery Included / Bare Tool Battery Included
- Voltage 18V
- Cordless Tool Battery Type Lithium Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # ML2738-22
- Zoro # G109239513
- Country of Origin Unknown
- Category Electric Polishers And Buffers
Dimensions
Tool Length | 19.8 in |
Pad Size | 7 in |
Overall Width (In.) | 4.1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Variable Speed Polisher Kit |
No Load RPM | 2200 |
Corded/Cordless | Cordless |
Battery Included / Bare Tool | Battery Included |
Voltage | 18V |
Cordless Tool Battery Type | Lithium Ion |
Motor Type | Brushless |
Features | Variable speed dial and trigger; Lock-on/lock-off switch; Constant power technology |
Includes | (2) Extended Capacity Battery Pack; (1) Rapid Charger; (1) Backing Pad; (1) Side Handle; (1) Screen Cover |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Core Bit, 1" Bit Dia., 10" Drill Depth (DRI8-VAC-1)
- MILWAUKEE TOOL Wrench Set 6” & 10”, 15 PC Ratcheting Wrench Set SAE, 6 PC Screwdriver (48-22-7400, 48-22-9416, 48-22-2706)
- GREY PNEUMATIC $SKT SET 1/2" DR 19PC 12 PT STD FRACT IM (GP1719)
- AMPCO SAFETY TOOLS Cold Chisel, 9/16 In. x 6-1/2 In. (C-12)
- MILWAUKEE TOOL M12 Polisher/Sander 5pc Accessory Pack (49-36-2438)
- MILWAUKEE TOOL M18 18V Cordless 7 in. Variable Speed Polisher - Tool Only (ML2738-20)
- MILWAUKEE TOOL Orbital Polisher, L 17 7/25 in, 5.61 lb (2685-20,48-11-1865)
- MILWAUKEE TOOL Cordless Polisher Kit, 12.0V (2438-22X, 48-11-2440)
- MILWAUKEE TOOL M18 FUEL 7” Variable Speed Polisher (2738-20)
- MILWAUKEE TOOL Cordless Polisher Kit, 12.0V, 5-1/8" L (2438-22X, 48-11-2440)
- MAKITA Cordless Polisher Kit, L 5 1/2 in, 2.4 lb (VP01Z)
- Milwaukee Tool Finishing Tools