Shop All Cordless Impact Tools
Milwaukee Tool
M18 Fuel 18V Cordless 1/2 in. Drive High Torque Impact Wrench W/Friction Ring Kit
Mfr # ML2767-22
Zoro # G809757065
product price: $638.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$638.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corded/Cordless Cordless
- Features REDLINK PLUS intelligence prevents damage to the tool and battery due to overloading or overheating; Features a friction ring design to ensure quick and easy socket changes; Bolt removal mode provides maximum nut-busting torque to break fastener free; Premium rubber overmold withstands corrosive materials and provides increased comfort when in use; LED light to illuminate the work area
- Max. Torque 1400 ft-lb
- Includes (2) Extended Capacity Battery Pack; (1) Multi-Voltage Charger
- Cordless Tool Battery Type Lithium Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # ML2767-22
- Zoro # G809757065
- Country of Origin Unknown
- Category Cordless Impact Tools
Dimensions
Width | 3.15 in |
Height | 10-3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Corded/Cordless | Cordless |
Features | REDLINK PLUS intelligence prevents damage to the tool and battery due to overloading or overheating; Features a friction ring design to ensure quick and easy socket changes; Bolt removal mode provides maximum nut-busting torque to break fastener free; Premium rubber overmold withstands corrosive materials and provides increased comfort when in use; LED light to illuminate the work area |
Max. Torque | 1400 ft-lb |
Includes | (2) Extended Capacity Battery Pack; (1) Multi-Voltage Charger |
Cordless Tool Battery Type | Lithium Ion |
Anvil Type | Friction Ring |
Voltage | 18V |
Brushless Motor | Yes |
Wrench Type | High Torque |
Drive Control | 4-Mode |
Fastening Torque | 1000 ft-lb |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Flush Trim Bit 3Flut 1/2 (44-100)
- J.W. WINCO J.W. Winco, 431 Latch Type Toggle Clamp W/Catch Plate, JW-40341, 2000 Lb Cap, Sheet Metal Steel (JW-40341)
- STM Standard Magnetic Base (225705)
- WESTCOTT Ruler, 15 Inch, Data Highlight (10580)
- MILWAUKEE TOOL Cordless Impact Driver Kit, 1/4" Drive (2551-22, 2457-20)
- MILWAUKEE TOOL M18 1/4" Hex Impact Driver (2656-20)
- MILWAUKEE TOOL Impact Wrench, Compact, Cordless, 18VDC (2864-20, 48-11-1865)
- MILWAUKEE TOOL M12 FUEL™ Stubby 1/2" Impact Wrench Kit w/ M12™ REDLITHIUM™ XC6.0 Bat. (2555-22, 48-11-2460)
- MILWAUKEE TOOL M18 Compact Brushless 1/4 Hex 3-Speed Impact Driver (Tool Only) (3651-20)
- MILWAUKEE TOOL M18 HTIW 1/2" KIT + 1/2" 15PC SCKT SET (2967-22, 49-66-6802)
- BOSCH Impact Wrench, 1250 ftlb Breakaway Torque (GDS18V-770N)
- Milwaukee Tool Cordless Impact Tools