Shop All Cordless Nailers & Staplers
This Product is Discontinued
Milwaukee Tool
M18 FUEL 18 Gauge 1/4 in. Narrow Crown Stapler Kit (Discontinued)
Mfr # 2749-21CT
Zoro # G7808452
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Voltage 18V DC
- Series M18 FUEL
- Tool Weight 5.4 lb
- Includes (1) Contractor Bag, (1) Reversible Belt Hook, (2) Contact Tips
- Depth Control Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2749-21CT
- Zoro # G7808452
- UPC # 045242543045
- Country of Origin Viet Nam
- Category Cordless Nailers & Staplers
Dimensions
Depth Control | Yes |
Overall Length | 11 in |
For Staple Leg Length | 3/8 in to 1 1/2 in |
Overall Height | 10 3/4 in |
Overall Width | 3 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Staple Gun Kit |
Voltage | 18V DC |
Series | M18 FUEL |
Tool Weight | 5.4 lb |
Includes | (1) Contractor Bag, (1) Reversible Belt Hook, (2) Contact Tips |
Wireless Tool Tracking | No |
Staple Capacity | 108 |
For Staple Type | Crowned |
Built-In Light | Yes |
For Staple Gauge | 18 ga |
Brushless Motor | Yes |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Battery, (1) Charger |
Power Source | Cordless |
Charger Included | Yes |
Number of Batteries Included | 1 |
Battery Series | M18 REDLITHIUM |
Case Included | Yes |
Firing Mode | Combination |
Description
Staple Gun Kit, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Cordless, Brushless Motor Yes, Voltage 18V DC, Firing Mode Combination, Depth Control Yes, For Staple Gauge 18 ga, For Staple Leg Length 3/8 in to 1 1/2 in, For Staple Type Crowned, Staple Capacity 108, Number of Batteries Included 1, Battery Series M18 REDLITHIUM, Charger Included Yes, Case Included Yes, Overall Length 11 in, Overall Width 3 1/2 in, Overall Height 10 3/4 in, Wireless Tool Tracking No
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.