Shop All Cordless Nailers & Staplers
Milwaukee Tool
M18 FUEL 15 Gauge Finish Nailer (Tool Only)
Mfr # 2839-20
Zoro # G203541727
original price:
$329.00
15% off
new price: $279.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$279.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18
- Fastener Type Strip
- Cordless Tool Battery Type Lithium-Ion (Li-ion)
- Series M18 FUEL
- Tip No Mar with Tool Free Jam Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2839-20
- Zoro # G203541727
- UPC # 045242591923
- Country of Origin China
- Category Cordless Nailers & Staplers
Dimensions
For Nail Shank Diameter | 0.072 in |
Length | 12.75 |
Height | 12.6 |
For Nail Length Range | 1 1/4 in to 2 1/2 in |
Width | 5.9 |
Depth Control | Tool Free Depth Adjustment |
For Nail Penny Size | 3d, 8d |
Description
Nail Gun, Cordless Tool Kit Contents (1) Bare Tool, Cordless, 18 V, Milwaukee, Series M18 FUEL, Brushless Motor Yes, Tip No Mar with Tool Free Jam Clear, Depth Control Tool Free Depth Adjustment, Max. Fastening Rate 3 per second, Firing Mode Sequential, Collation Style Strip, Collation Type Adhesive, Collation Angle 34 Degrees , For Nail Gauge 15 ga, For Nail Head Style Flat, For Nail Length Range 1 1/4 in to 2 1/2 in, For Nail Penny Size 3d, 8d, For Nail Shank Diameter 0.072 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 8" Diamond Machinist File - Square, Medium Cut (04062)
- OSG Spiral Point Tap, Plug, 3 (2857401)
- DRILL AMERICA 3-11/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH3687)
- KO-KEN Extension Bar 400mm 3/4 Sq. Drive (6760-400)
- MILWAUKEE TOOL M18 FUEL 15 Gauge Finish Nailer Kit (2839-21CT)
- MILWAUKEE TOOL M12 Cordless Lithium-Ion Palm Nailer Kit (2458-21)
- MILWAUKEE TOOL M18 FUEL 30-Degree Framing Nailer Kit (2745-21)
- MILWAUKEE TOOL M18 FUEL Utility Fencing Stapler Kit (2843-22)
- MILWAUKEE TOOL Battery and Crown Stapler, 12V DC (48-11-2425, 2447-20)
- MILWAUKEE TOOL M12 23 Gauge Pin Nailer Kit (2540-21)
- MILWAUKEE TOOL M18 FUEL 18 Gauge Brad Nailer (Tool Only) (2746-20)
- Milwaukee Tool Cordless Tools