Shop All Hand Rivet Tools
Milwaukee Tool
M18 FUEL 1/4 in. Blind Rivet Tool with ONE-KEY (Tool Only)
Mfr # 2660-20
Zoro # G500719645
product price: $999.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$999.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Bare Tool
- Stroke Length 1 3/16 in
- Drive Type Standard
- Nose Length 3 13/100 in
- Charger Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2660-20
- Zoro # G500719645
- UPC # 045242572748
- Country of Origin Viet Nam
- Category Hand Rivet Tools
Dimensions
Stroke Length | 1 3/16 in |
Nose Length | 3 13/100 in |
Blind Rivet Dia. - Steel | 3/16 in, 7/32 in, 1/4 in, 9/32 in |
Overall Width | 2 1/2 in |
For Rivet Nut Thread Size | 1/4, 3/16, 7/32, 9/32 |
Overall Height | 9 1/2 in |
Blind Rivet Dia. - Aluminum | 3/16 in, 7/32 in, 1/4 in, 9/32 in |
Overall Length | 12 1/2 in |
Blind Rivet Dia. - Stainless Steel | 3/16 in, 7/32 in, 1/4 in, 9/32 in |
Description
Rivet Tool, Cordless Tool Kit Contents (1) Bare Tool, Cordless, Brushless Motor No, Voltage 18V, Pulling Force 4,500 lb, Stroke Length 1 3/16 in, Drive Type Standard, Rivet Type Blind Rivet, For Rivet Nut Thread Size 1/4, 3/16, 7/32, 9/32, Nose Length 3 13/100 in, Blind Rivet Dia. - Aluminum 3/16 in, 7/32 in, 1/4 in, 9/32 in, Blind Rivet Dia. - Stainless Steel 3/16 in, 7/32 in, 1/4 in, 9/32 in, Blind Rivet Dia. - Steel 3/16 in, 7/32 in, 1/4 in, 9/32 in, Number of Batteries Included 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Band Saw Blade, 67-1/2 in L, 3/8" W, 6 TPI, 0.014" Thick, Bimetal (JWBS10OS-8)
- OSG Carbide End Mill, 3/8 in. dia., 3/4 in Cut (26805516)
- WOODWARD FAB Metal Corner Notcher, High Chrome, 16 ga. (SP NOTCHER)
- DMT Diafold Sharpener Extra-Coarse (FWX)
- MILWAUKEE TOOL M18 FUEL 1/4 in. Blind Rivet Tool with ONE-KEY Kit (2660-22CT)
- MILWAUKEE TOOL M12 Rivet Tool, 1 1/2 in Stroke, 1/8 in Blind Rivet Dia, Includes 12-Volt Battery (2550-20, 48-11-2420)
- MILWAUKEE TOOL M12 RIVET GUN (ML2550-22)
- MILWAUKEE TOOL Rivet Tool, 2,000 lb Pulling Force, 12VDC, Includes Batteries (2550-22, 48-11-2440)
- MILWAUKEE TOOL M18 FUEL 1/4" Blind Rivet Tool, 3.0 Bat (2660-20,48-11-1835)
- MILWAUKEE TOOL M12 Rivet Tool Kit, M12 CP2.5 Battery (2550-22, 48-11-2425)
- ZORO SELECT Rivet Nut Tool, 10-24, 10-32, 1/4-20, M5, M6 (SSG 802)
- Milwaukee Tool Rivet Tools & Accessories