Shop All Hand Rivet Tools
Milwaukee Tool
M18 FUEL 1/4" Blind Rivet Tool, 3.0 Bat
Mfr # 2660-20,48-11-1835
Zoro # G304851381
product price: $1,227.99
/ea
Free Shipping & Returns
$1,227.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Type Standard
- Overall Height 9 1/2 in
- Includes (1) 4-Pack Retention Nose Piece, (1) Belt Clip, (1) Hanging Ring
- Overall Length 12 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2660-20,48-11-1835
- Zoro # G304851381
- Country of Origin Multiple
- Category Hand Rivet Tools
Dimensions
Overall Height | 9 1/2 in |
Overall Length | 12 1/2 in |
Overall Width | 2 1/2 in |
Nose Length | 3 13/100 in |
Stroke Length | 1 9/50 in |
Blind Rivet Dia. - Steel | 3/16 in, 7/32 in, 1/4 in, 9/32 in |
Blind Rivet Dia. - Aluminum | 3/16 in, 7/32 in, 1/4 in, 9/32 in |
Description
Rivet Tool, Cordless Tool Kit Contents (1) Battery, (1) Mandrel Collector, (1) Nose Piece Wrench, Cordless, Brushless Motor Yes, Voltage 18V, Pulling Force 4,500 lb, Stroke Length 1 9/50 in, Drive Type Standard, Rivet Type Blind Rivet, Nose Length 3 13/100 in, Blind Rivet Dia. - Aluminum 3/16 in, 7/32 in, 1/4 in, 9/32 in, Blind Rivet Dia. - Steel 3/16 in, 7/32 in, 1/4 in, 9/32 in, Number of Batteries Included 1, Battery Capacity (1) 3.0 Ah, Battery Model No. 48-11-1835, Battery Series M18
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Back Lug on Center (101040)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 23/64 (C23144)
- WESTWARD 1/2 in Drive Impact Socket 7/16 in Size 6 pt Deep Depth, Black Oxide (4LXL8)
- ULLMAN DEVICES Magnifying Glass 2 3/8" Round, Telescopes (MG-2)
- MILWAUKEE TOOL M18 FUEL 1/4 in. Blind Rivet Tool with ONE-KEY Kit (2660-22CT)
- MILWAUKEE TOOL Rivet Tool, 2,000 lb Pulling Force, 12VDC, Includes Batteries (2550-22, 48-11-2440)
- MILWAUKEE TOOL M12 Rivet Tool Kit, M12 CP2.5 Battery (2550-22, 48-11-2425)
- MILWAUKEE TOOL M12 RIVET GUN (ML2550-22)
- MILWAUKEE TOOL M12 Rivet Tool, M12 Battery Pack (2550-20, 48-11-2440)
- MILWAUKEE TOOL M18 FUEL 1/4 in. Blind Rivet Tool with ONE-KEY (Tool Only) (2660-20)
- ARCONIC 325-Rn Hvy Duty Thdsettr (M34604)
- Milwaukee Tool Hand Rivet Tools