Shop All Cordless Impact Tools
Milwaukee Tool
M18 FUEL 1/2" MTIW + 9PC SAE Socket Set
Mfr # 2962-20, 49-66-7022
Zoro # G012101464
product price: $455.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clutch Style Impact
- Includes (1) Socket Rail, (9) Sockets
- Tool Weight 3.5 lb
- Drive Size 1/2 in Square
- Brushless Motor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2962-20, 49-66-7022
- Zoro # G012101464
- UPC # 045242568925
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in Square |
Overall Length | 6 in |
Head Width | 2 3/4 in |
Description
Impact Wrench and Socket Set, Drive Size 1/2 in Square, Voltage 18 V, Brushless Motor Yes, Handle Type Pistol Grip, Tool Weight 3.5 lb, Clutch Style Impact, Features 4-Mode Drive Control For Greater Control, Auto Shut Off Control, Bolt Removal Control, Friction Ring, LED Light, Redlink Plus Intelligence for Overload Protection, Works in up to 69kV Environments, Includes (1) Socket Rail, (9) Sockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAPTOR Self Center Vise, 50 lb. Max.Weight, Steel (RWP-502)
- KNIPEX Snap Ring Pliers, Internal, 7 1/4" Inter (44 31 J22)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (JHW35832)
- OSG Thread Forming Tap, #4-40, Plug, TiCN, 0 Flutes (1400105808)
- MILWAUKEE TOOL M12 1/4" Hex Driver, M12 CP2.5 Battery (2551-22, 48-11-2425)
- MILWAUKEE TOOL Impact Driver, Pistol Grip, 18VDC, Free Speed: 3000 RPM (2760-20, 48-11-1850)
- MILWAUKEE TOOL M18 Compact Brushless 1/4 Hex 3-Speed Impact Driver (Tool Only) (3651-20)
- MILWAUKEE TOOL Impact Wrench, Cordless, Compact, 12VDC (2454-20, 48-11-2420)
- MILWAUKEE TOOL M18 FUEL™ 1/2" High Torque Impact wrench w/ Friction Ring Kit (2967-22)
- MILWAUKEE TOOL M18 Cordless 2-Speed 3/8" Right Angle Impact Wrench (2668-20)
- DEWALT Cordless Impact Wrench, 400 ft-lb, 3/8 in (DCF913B)
- Milwaukee Tool Cordless Tools