Shop All Cordless Impact Tools
Milwaukee Tool
M18 FUEL 1/2 in. Mid-Torque Impact Wrench with Pin Detent (Tool Only)
Mfr # 2962P-20
Zoro # G600690127
product price: $249.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$249.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Pistol Grip
- Impacts per Minute 3,100
- Standards UL Listed
- Built-In Light Yes
- Clutch Style Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2962P-20
- Zoro # G600690127
- UPC # 045242568956
- Country of Origin Viet Nam
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in Square |
Overall Length | 6 in |
Head Width | 2 3/4 in |
Description
Impact Wrench, Drive Size 1/2 in Square, Voltage 18 V, Brushless Motor Yes, Handle Type Pistol Grip, Tool Weight 3.5 lb, Clutch Style Impact, Features 4-Mode Drive Control For Greater Control, Auto Shut Off Control, Bolt Removal Control, Friction Ring, LED Light, Redlink Plus Intelligence for Overload Protection, Works in up to 69kV Environments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Adj. Go Ring Gage, #1-64 UNC 2A (361102510)
- CAPRI TOOLS WaveDrive Pro 10 mm Combination Wrench for Regular and Rounded Bolts (CP11750-M10XT)
- WESTWARD 3/8" Drive, Metric 14mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (1EYR5)
- DRILL AMERICA 1/16"-3/8" x64ths 21Pc. Cobalt Jobber Length Drill Bit Set (DWD21J-CO-SET)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Mid-Torque Impact Wrench with Pin Detent Kit (2962P-22R)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Mid-Torque Impact Wrench with Friction Ring (Tool Only) (2962-20)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Mid-Torque Impact Wrench with Friction Ring Kit (2962-22R)
- MILWAUKEE TOOL 18V 1/4" Hex (2760-22, 48-11-1850)
- MILWAUKEE TOOL M18 FUEL 1/4 in. Hex Impact Driver (Tool Only) (2953-20)
- MILWAUKEE TOOL M18 3/8 in Impact Wrench w/Friction Ring (2658-20)
- DEWALT 20V 1.5Ah 1/4In Cordless Impact Driver (DCF885C1)
- Milwaukee Tool Cordless Impact Tools