Shop All Cordless Impact Tools
Milwaukee Tool
M18 FUEL 1/2 in. Controlled Torque Compact Impact Wrench with TORQUE-SENSE with Friction Ring (Tool Only)
Mfr # 3061-20
Zoro # G910390298
product price: $1,344.99
/ea
Free Shipping & Returns
$1,344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tool Weight 2.8 lb
- Impact Rated Yes
- Brushless Motor Yes
- Max. Torque 220 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 3061-20
- Zoro # G910390298
- UPC # 045242831104
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Anvil Size | 1/2" |
Drive Size | 1/2 in |
Width | 2.48 in |
Depth | 8.5 in |
Overall Length | 5 1/2 in |
Head Height | 2 1/2 in |
Head Width | 2 1/2 in |
Description
Impact Wrench, Drive Size 1/2 in, Max. Torque 220 ft-lb, Voltage 18 V, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity Not Applicable, Tool Weight 2.8 lb, Clutch Style Impact, Features 4-Mode Programmable Torque, REDLINK PLUS(TM) Tool Intelligence and REDLITHIUM(TM) Battery Technology, TORQUE-SENSE(TM) Programmable Range, Includes Belt Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Chucking Reamer, 0.3800 In., 4 Fl, Carb Tip (56553800)
- VAST Right Angle Clamp 2-1/2", Hot Dip, PK10 (V116 2-1/2HDG-10)
- PROTO 3/8 in Drive Impact Socket 16 mm Size 6 pt Deep Depth, Black Oxide (J7016MHT)
- REGAL CUTTING TOOLS 1/2-28 NEF Hand Tap H3 4 Flt Plug (012358AS)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Controlled Torque Compact Impact Wrench with TORQUE-SENSE with Pin Detent (Tool Only) (3061P-20)
- MILWAUKEE TOOL M18 FUEL 3/8 in. Controlled Torque Compact Impact Wrench with TORQUE-SENSE (Tool Only) (3060-20)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Compact Impact Wrench with Friction Ring (Tool Only) (2855-20)
- MILWAUKEE TOOL M12 FUEL 1/2" Ratchet 2 Battery Kit (2558-22)
- MILWAUKEE TOOL Impact Wrench (2666-20)
- MILWAUKEE TOOL M18 3/8" COMPACT IMP WRENCH W/BARE TOOL (ML2854-20)
- MILWAUKEE TOOL M18 FUEL w/ ONE-KEY High Torque Impact Wrench 1/2 in. Friction Ring (2863-20)
- Milwaukee Tool Cordless Tools