Shop All Cordless Tool Accessories
Milwaukee Tool
M18 FUEL 1/2" Impact Wrench Protective Boot
Mfr # 49-16-2767
Zoro # G902566021
product price: $48.85
/ea
$48.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- For Use With High Torque Impact Wrenches
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-2767
- Zoro # G902566021
- UPC # 45242506422
- Country of Origin Unknown
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
For Use With | High Torque Impact Wrenches |
Material | Rubber |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/16"-14 Carbon Steel Taper Hand Tap (DWTT7/16-14)
- K-TOOL INTERNATIONAL Q-Bond Adhesive Kit (KTI90002)
- MARSHALLTOWN Marshalltown 4in. X 4in. Wall Repair Patch Kit DP4 (DP4)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 17/64 (55249)
- MILWAUKEE TOOL Battery, 18V, Battery Charger Included (48-11-1862, 48-59-1806)
- MILWAUKEE TOOL Battery Kit, with Charger (48-11-1852, 48-59-1806)
- MILWAUKEE TOOL Magnetic Drill/Electromagnetic Drill (2788-22HD, 4272-21)
- MILWAUKEE TOOL Rotary Hammer and Grinder (2916-20, 2880-20)
- MILWAUKEE TOOL Inverter and Battery Kit, 18VDC, M18 Serie (2846-20, 48-59-1850)
- MILWAUKEE TOOL Combo Kit and Ratchet, 12 V (3497-22, 2457-20)
- DEWALT Battery, Capacity 5 Ah, Li-Ion, 1.5 lb, PK2 (DCBP520-2)
- Milwaukee Tool Cordless Tool Accessories