Shop All Cordless Impact Tools
Milwaukee Tool
M18 FUEL™ 1/2" High Torque Impact Wrench w/ Friction Ring Kit
Mfr # 2967-21B
Zoro # G710080917
original price:
$405.99
6% off
Free Shipping & Returns
$379.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Actuation Trigger
- Explosive Environment Rated No
- Handle Material Plastic; Rubber Over Mold
- Free Speed 2,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2967-21B
- Zoro # G710080917
- UPC # 045242746002
- Country of Origin Viet Nam
- Category Cordless Impact Tools
Dimensions
Head Width | 3 1/8 in |
Head Height | 7 5/8 in |
Overall Length | 7 5/8 in |
Drive Size | 1/2 in |
Description
HTIW Kit, Drive Size 1/2 in, Max. Torque 1,500 ft-lb, Voltage 18 V, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity 5.0Ah, Tool Weight 7.5 lb, Clutch Style Impact, Features 4-Mode DRIVE CONTROL(TM), AUTO-SHUTOFF(TM), Tri-LEDs, Includes Battery, Carrying Case, Charger
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Adjustable Wrench, Steel, Ergonomic, XL (05020104001)
- PROTO Full Polish Combo Reversible Ratcheting Wrench 7/16"-12 Point (JSCV14T)
- MILWAUKEE TOOL 1 in. Concrete Vibrator Head (48-37-5010)
- PROTO 1/2 in Drive Impact Socket 28 mm Size, Deep Socket, black oxide (J7328M)
- MILWAUKEE TOOL 12V 3/8" (2457-20, 48-11-2420)
- MILWAUKEE TOOL Impact Wrench, Cordless, 12V DC, 2700 RPM (2555-20, 48-11-2440)
- MILWAUKEE TOOL M12(TM) 12V 3/8" Cordless Ratchet Kit (2557-22, 48-11-2420, 48-11-2420)
- MILWAUKEE TOOL M18 3/8" MTIW w Pin + 43PC Socket Set (2960-22R,49-66-7009)
- MILWAUKEE TOOL M18 FUEL ONE-KEY BARE TOOL (ML2867-20)
- MILWAUKEE TOOL M18 FUEL 1" D-Handle Ext. Anvil High Torque Impact Wrench w/ ONE-KEY (2869-20)
- MILWAUKEE TOOL Hex Impact Driver Kit, 1/4 in, 100 pcs (2953-20, 48-32-4082)
- Milwaukee Tool Cordless Impact Tools