Shop All Cordless Impact Tools
Milwaukee Tool
M18 FUEL™ 1/2" High Torque Impact Wrench w/ Friction Ring
Mfr # 2967-20
Zoro # G010080907
product price: $299.00
/ea
Free Shipping & Returns
$299.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2 in
- Voltage 18 V
- Clutch Style Impact
- Handle Material Plastic; Rubber Over Mold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2967-20
- Zoro # G010080907
- UPC # 045242601554
- Country of Origin Viet Nam
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in |
Head Width | 3 1/8 in |
Head Height | 7 5/8 in |
Overall Length | 7 5/8 in |
Description
HTIW, Drive Size 1/2 in, Max. Torque 1,600 ft-lb, Voltage 18 V, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity Not Applicable, Tool Weight 5.9 lb, Clutch Style Impact, Features 4-Mode DRIVE CONTROL(TM), AUTO-SHUTOFF(TM), Tri-LEDs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Square 2 Power Bit x 2-3/4" Extra Hard (170R2AX)
- DO IT BEST Tool Box, Steel, Red, 20 in W x 7 in D x 7-1/2 in H (398624)
- WESTWARD Silver/Deming Drill, 17/32,118 Deg (6PTG3)
- URREA 1/2" drive torx bit impact socket T50 (744150W)
- MILWAUKEE TOOL High Torque Impact Wrench, 1/2 in (2967-22, 49-66-7016)
- MILWAUKEE TOOL Impact Wrench and Battery (2864-22R, 48-11-1850R)
- MILWAUKEE TOOL M18 1/2" MTIW, M18 8.0, 2PK M18 6.0 (2962-20, 48-11-1880, 48-11-1862)
- MILWAUKEE TOOL Cordless Impact Driver, 1/4" Drive, 12V (2551-20, 48-11-2420)
- MILWAUKEE TOOL HTIW Kit, 1/2" Drive, 900 ft-lb Torque (2966-22)
- MILWAUKEE TOOL M12 FUEL 3/8 in. Right Angle Impact Wrench with Friction Ring Kit (2564-22)
- DEWALT 20V MAX 1/4In Cordless Impact Driver Kit, (2) 1.5Ah Batteries (DCF885C2)
- Milwaukee Tool Cordless Tools