Shop All Circular Saw Blades
Milwaukee Tool
M18 FUEL 12” Dual Bevel Sliding Compound Miter Saw – Tool Only
Mfr # 2739-20
Zoro # G4330176
product price: $768.71
/ea
Free Shipping & Returns
Not eligible for select promotions
$768.71
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Diameter 12"
- Tool Weight 47.6 lb
- Max. Blade Speed 3,500 RPM
- Overall Length 33 in
- Miter Capacity 0 Degrees to 60 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2739-20
- Zoro # G4330176
- UPC # 045242530236
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Blade Diameter | 12" |
Overall Length | 33 in |
Arbor Size | 1 in |
Max. Cut Depth @ 0 Deg. Bevel | 6 3/4 in |
Blade Dia. | 12 in |
Overall Height | 17-1/2 in |
Overall Width | 31-1/2 in |
Max. Cut Width @ 45 Deg. Miter | 14 in |
Max. Cut Depth @ 45 Deg. Bevel | 2 in |
Max. Cut Width @ 0 Deg. Miter | 14 in |
Description
Miter Saw, Cordless, Series M18 FUEL(TM), Blade Dia. 12 in, Max. Blade Speed 3,500 RPM, Arbor Size 1 in, Arbor Shape Round, Bevel Angle Range 48 Degrees Left to 48 Degrees Right, Bevel Stops 0 Degrees , 15 Degrees , 22.5 Degrees , 31.6 Degrees , 45 Degrees , Max. Cut Depth @ 0 Deg. Bevel 6 3/4 in, Max. Cut Depth @ 45 Deg. Bevel 2 in, Miter Angle Range 55 Degrees Left to 60 Degrees Right, Max. Cut Width @ 0 Deg. Miter 14 in, Max. Cut Width @ 45 Deg. Miter 14 in, Sliding Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 10 Piece Metric L-Shape Hex Key Set, M-42M (M-42M)
- CLE-LINE Silver and Deming Drill, 3 1/8" Flute, RH (C27105)
- LEICA Grid Target, Plastic Construction, Green (A210G)
- MITUTOYO 30 to 36/.001" Outside Micrometer I/A (104-204)
- MILWAUKEE TOOL M18 FUEL 12 in. Dual Bevel Sliding Compound Miter Saw Kit (2739-21HD)
- MILWAUKEE TOOL 9 in. Diamond Universal Segmented Turbo Concrete and Masonry Cutting Blade (49-93-7125)
- MILWAUKEE TOOL 6-1/2 in. 24t Saw Blade (48-40-0624)
- MILWAUKEE TOOL 12" 80T Fine Finish Circular Saw Blade (48-40-1224)
- MILWAUKEE TOOL 7 1/4 in. 70 Tooth Thin Metal Cutting Circular Saw Blade (5/8 in. Arbor) (48-40-4240)
- MILWAUKEE TOOL 6 7/8 in. 36 Tooth Metal Cutting Circular Saw Blade (20mm Arbor) (48-40-4225)
- SKIL Carbide CSB 7 1/4" X 24T (75724W)
- Milwaukee Tool Power Saw Blades