Shop All Cordless Drills
Milwaukee Tool
M18 FUEL 1/2" Drill Kit, 5.0 Battery
Mfr # 2903-22, 48-11-1850
Zoro # G707964053
original price:
$500.99
40% off
new price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V DC
- Battery Capacity (3) 5.0 Ah
- Brushless Motor Yes
- Chuck Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2903-22, 48-11-1850
- Zoro # G707964053
- UPC # 045242637713
- Country of Origin Multiple
- Category Cordless Drills
Dimensions
Chuck Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18V DC |
Battery Capacity | (3) 5.0 Ah |
Brushless Motor | Yes |
Item | Drill Kit |
Max. Speed | 2,100 RPM |
Cordless Tool Kit Contents | (1) Bare Tool; (3) Batteries; (1) Charger |
Number of Batteries Included | 3 |
Wireless Tracking System | No |
Cordless Drill Class | Compact Premium |
Shop By | Hot Buys |
Description
Drill Kit, Voltage 18V DC, Battery Capacity (3) 5.0 Ah, Brushless Motor Yes, Chuck Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX ® 46mm Raised Panel Jumbo Combination Wrench (946A)
- HOUGEN 1-7/16 in. x 2 in. 12,000-Series Annular Cutter (12246)
- KODIAK CUTTING TOOLS 3/8 Carbide Countersink Single Flute 100 Deg. (5516346)
- WESTON Weston 47-1452 Heavy-Duty Hog Ring, 1/2 in Ring, Stainless Steel (47-1452)
- MILWAUKEE TOOL M12 1/2" Drill/Driver, M12 HOCP2.5 Batt. (3403-20, 48-11-2425)
- MILWAUKEE TOOL M12 FUEL 1/2 in. Drill/Driver (Tool Only) (3403-20)
- MILWAUKEE TOOL M12 FUEL 1/2 in. Drill/Driver Kit (3403-22)
- MILWAUKEE TOOL 1/2 in, 18V DC Cordless Drill, Battery Included (2606-22CT / 48-11-1820)
- MILWAUKEE TOOL M18 FUEL HOLE HAWG Right Angle Drill with 7/16 in. QUIK-LOK (Tool Only) (2808-20)
- MILWAUKEE TOOL M12 Cordless 3/8” Right Angle Drill/Driver (2415-20)
- MILWAUKEE TOOL Compact Drill Driver Kit, 1/2 in (2606-22CT, 48-89-4631)
- Milwaukee Tool Cordless Tools