Shop All Cordless Combination Kits
Milwaukee Tool
M18 FUEL 1" HTIW + M18 FUEL Grinder
Mfr # 2867-20, 2880-20
Zoro # G512101476
product price: $1,465.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Cordless Tools Included Angle Grinder, Impact Wrench
- Number of Tools 2
- Includes Back Flange, Flange Nut, Side Handle, T1 Clip-On Guard, T27 Guard, Wrench
- Series M18 FUEL(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2867-20, 2880-20
- Zoro # G512101476
- UPC # 045242482191
- Country of Origin Viet Nam
- Category Cordless Combination Kits
Dimensions
Impact Wrench - Sq. Size | 1 in |
Angle Grinder - Wheel Dia. | 4 1/2 in; 5 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Cordless Tools Included | Angle Grinder, Impact Wrench |
Number of Tools | 2 |
Includes | Back Flange, Flange Nut, Side Handle, T1 Clip-On Guard, T27 Guard, Wrench |
Series | M18 FUEL(TM) |
Battery Included | No |
Impact Wrench | 54XX66 |
Item | Impact Wrench and Grinder |
Angle Grinder | 800TW1 |
Included Fastening Tools | 1 in Square Impact Wrench (1500 ft-lb) |
Impact Wrench - Fastening Torque | 1,500 ft-lb |
Wireless Tracking System | ONE-KEY |
Included Saws & Grinders | Angle Grinder Paddle Switch |
Wireless Tool Tracking | Yes |
Cordless Tool Kit Contents | (2) Bare Tools |
Charger Included | No |
Battery Series | M18(TM) REDLITHIUM(TM) |
Angle Grinder - Free Speed | 8500 RPM |
Power Source | Cordless |
Description
Impact Wrench and Grinder, Cordless Tools Included Angle Grinder, Impact Wrench, Voltage 18 V, Power Source Cordless, Number of Tools 2, Battery Capacity Not Applicable, Includes Back Flange, Flange Nut, Side Handle, T1 Clip-On Guard, T27 Guard, Wrench, Tool Brand Milwaukee, Series M18 FUEL(TM), Battery Included No, Battery Series M18(TM) REDLITHIUM(TM), Charger Included No, Cordless Tool Kit Contents (2) Bare Tools, Included Fastening Tools 1 in Square Impact Wrench (1500 ft-lb)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR High Speed Steel Annular Cutter w/Pin, 7/16" x 2" (HCL.7/16)
- ZORO SELECT Marking Flag, Clear, Blank, Vinyl, PK100 (4515CLR-200)
- STAHLWILLE TOOLS Hexagon socket screwdriver Size 0, 7 / 0,028 blade length 40 mm (47533007)
- DRILLCO 1/4-20 SPIRAL FLUTE BT TAP -2000PF (20PF116C)
- MILWAUKEE TOOL C Saw 7-1/4", Tower Light, M18 XC6.0 2PK (2830-20, 2131-20, 48-11-1862)
- MILWAUKEE TOOL Saw Blade Set/ Reciprocating Saw Blade (49-22-5505, 48-00-5202)
- MILWAUKEE TOOL Cordless Combo Kit, w/Orbit Sander, w/5AH (2696-26, 2648-20, 48-11-1850)
- MILWAUKEE TOOL M18 Braking Grinder, M18 FUEL Hackzall (2880-22, 2719-20)
- MILWAUKEE TOOL Combo Kit, 12V, 2.1 lb, Li Ion Battery (3497-22, 48-11-2425, 48-32-4403)
- MILWAUKEE TOOL M18 Press Tool Kit and Recip Hackzall (2674-22P, 2625-20)
- DEWALT Combo Kits (DCKO975M1)
- Milwaukee Tool Cordless Tools