Shop All Rotary Hammers
Milwaukee Tool
M18 FUEL 1-3/4" SDS MAX Rotary Hammer Kit w/ (2) 12.0 Battery
Mfr # 2718-22HD
Zoro # G3794648
product price: $1,116.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chuck Type SDS Max
- Voltage 18 V
- No Load RPM 0 to 380
- Cordless Tool Battery Type Li-Ion
- Blows per Minute 0 bpm to 2,900 bpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2718-22HD
- Zoro # G3794648
- UPC # 045242519194
- Country of Origin China
- Category Rotary Hammers
Dimensions
Tool Length | 21 3/16 in |
Overall Height | 16 7/16 in |
Overall Width | 6 7/16 in |
Description
Cordless Rotary Hammer Kit, Voltage 18 V, Chuck Style SDS-Max, Solid Bit Optimal Drilling Range in Concrete 5/8 in to 1 1/2 in, Core Bit Capacity in Concrete 1 3/4 in, Blows per Minute 0 bpm to 2,900 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Battery, Battery Capacity 12.0 Ah, Core Bit Capacity 1 3/4 in, Impact Energy 8.1 ft-lb, Battery Model Number 48-11-1812, Battery Series M18
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 15 ft. 4 in L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel (1793022)
- MILWAUKEE TOOL 7/32" Titanium SHOCKWAVE (48-89-4611)
- GREY PNEUMATIC SKT SET 1/2"DR 30PC METRIC STD/DP IM (GP1430MRD)
- IDEAL Wire Pulling Lubricant, 1 qt. Bottle, Ylw (31-358)
- MILWAUKEE TOOL M18 FUEL™ 1" SDS Plus Rotary Hammer w/ ONE-KEY™ Dust Extractor Kit (2914-22DE)
- MILWAUKEE TOOL Cordless Rotary Hammer Kit, 18.0V, Li-ion (2718-22HD, 48-11-1812)
- MILWAUKEE TOOL M18 HAMMERVAC Dedicated Dust Extractor (2715-DE)
- MILWAUKEE TOOL 1-3/4 in. SDS-Max Rotary Hammer (5546-21)
- MILWAUKEE TOOL Rotary Hammer and Battery (2912-20, 48-11-1812)
- MILWAUKEE TOOL M18 FUEL 1 in. SDS-Plus Rotary Hammer Kit with HAMMERVAC Dedicated Dust Extractor (2912-22DE)
- BOSCH Brush Set (1617014144)
- Milwaukee Tool Rotary and Demolition Hammers