Shop All Rotary Hammers
Milwaukee Tool
M18 FUEL 1-1/8" SDS+RtryHmr, HO6.0Bat
Mfr # 2915-22DE, 48-11-1865
Zoro # G805905170
product price: $1,071.99
/ea
Free Shipping & Returns
$1,071.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Blows per Minute 0 bpm to 4,600 bpm
- Battery Capacity 6.0Ah
- Core Bit Capacity 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2915-22DE, 48-11-1865
- Zoro # G805905170
- UPC # 045242551989
- Country of Origin China
- Category Rotary Hammers
Dimensions
Overall Height | 10 3/16 in |
Tool Length | 15 3/16 in |
Overall Width | 3 7/16 in |
Description
Rotary Hammer Kit, Voltage 18 V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 3/8 in to 3/4 in, Core Bit Capacity in Concrete 1 1/8 in, Blows per Minute 0 bpm to 4,600 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer and Rotate, Hammer Only, Rotate Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (3) Batteries, Battery Capacity 6.0Ah, Core Bit Capacity 4 in, Impact Energy 3.6 ft-lb, Auxiliary Handle Positions Not Specified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Scraper, Stiff, 4", Nickel Aluminum Bronze (S-31)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 37 mm Size, Standard Socket, Black Phosphate (49-66-6375)
- DEWALT 20V Hammer Drill, Battery Included, 1/2 in Chuck (DCD996P2 / DCB205)
- MITUTOYO Rect Cera, Asme 0, 0.75" (613217-531)
- MILWAUKEE TOOL 1-3/4 in. SDS-Max Rotary Hammer (5546-21)
- MILWAUKEE TOOL Rotary Hammer, 6-1/8" H, 3-3/16" W, 5.3 lb (2613-20)
- MILWAUKEE TOOL M18 FUEL 1 in. SDS-Plus Rotary Hammer Kit with HAMMERVAC Dedicated Dust Extractor (2912-22DE)
- MILWAUKEE TOOL M18 HAMMERVAC Dedicated Dust Extractor (2715-DE)
- MILWAUKEE TOOL 2 in. 15 Amp SDS-MAX Rotary Hammer with Case (5342-21)
- MILWAUKEE TOOL M18 FUEL 1 in. SDS-Plus Rotary Hammer Kit (2912-22)
- DEWALT Rotary Hammer, SDS Max Chuck, 10.5 Amps (D25481K)
- Milwaukee Tool Rotary and Demolition Hammers