Shop All Magnetic Drill Presses
Milwaukee Tool
M18 FUEL 1-1/2" Lineman Magnetic Drill High Demand Kit
Mfr # 2788-22HD
Zoro # G6639641
original price:
$2,729.00
29% off
Free Shipping & Returns
Not eligible for select promotions
$1,929.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18V DC
- Spindle Taper 3/4 in
- Drill Travel 5 3/4 in
- Capacity Steel 1 1/2 in
- No Load RPM 400/690
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2788-22HD
- Zoro # G6639641
- UPC # 045242478835
- Country of Origin China
- Category Magnetic Drill Presses
Dimensions
Overall Height | 15 1/2 in |
Chuck Size | 3/4 in |
Tool Length | 13 3/4 in |
Overall Length | 13 3/4 in |
Overall Width | 7 1/2 in |
Description
Lineman Magnetic Drill Kit, 18V DC, Magnet Type Permanent, Drilling Capacity in Steel 1 1/2 in, Drilling Capacity in Cast Iron 1 1/2 in, Maximum Spindle Speed 690 RPM, Minimum Spindle Speed 400 RPM, Motor Type Brushless, Battery Capacity (2) 8 Ah, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) AC/DC Vehicle Charger, Power Down Feed Included Yes, Coolant System Yes, Base Type Fixed, Spindle Taper 3/4 in, Chuck Style 3/4 in Weldon, Chuck Size 3/4 in, Drill Point Pressure 750 lb
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 15 mm L.38 mm (03010015)
- GREY PNEUMATIC SKT 3/8" DRIVE X 1/4" HEX DRIVER 6" LENG (GP19086F)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305996)
- GLOBAL EQUIPMENT Heavy Duty Magnetic Sweeper With Release Lever, 30"W (114024)
- MILWAUKEE TOOL M18 FUEL 1-1/2" Magnetic Drill Kit (2787-22HD)
- MILWAUKEE TOOL 1-5/8" Magnetic Drill Kit (4274-21)
- MILWAUKEE TOOL Magnetic Drill Kit, 690 RPM, 3 Batteries (2787-22HD, 48-11-1865)
- MILWAUKEE TOOL M18 FUEL 1-1/2" Lineman Magnetic Drill High Demand Kit, Includes Battery/Charger (2788-22HD, 48-11-1865)
- MILWAUKEE TOOL 1-5/8" Electromagnetic Drill Kit (4272-21)
- MILWAUKEE TOOL Magnetic Drill Kit, 690 RPM, 3 Batteries (2787-22HD, 48-11-1812)
- UNIBOR Commando 35 Magnetic Drill, 1.3/8 Capacity (CMD35)
- Milwaukee Tool Power Drills