Shop All Power Crimping & Swaging Tools
Milwaukee Tool
M18 FORCE LOGIC 6T Utility Crimper Kit w/D3 Grooves "Snub Nose"
Mfr # 2678-22
Zoro # G1805828
product price: $2,499.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,499.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Type Inline
- Overall Length 14 in
- Includes - Cordless Crimper (1) Battery Charger (48-59-1812), (1) Carabineer, (1) Crimping Jaw - 6T Snub Nose (49-16-00D3), (1) Tool Storage - Utility Bucket Bag, (2) Batteries (48-11-1820)
- Corded/Cordless Cordless
- Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2678-22
- Zoro # G1805828
- UPC # 045242339419
- Country of Origin China
- Category Power Crimping & Swaging Tools
Dimensions
Overall Length | 14 in |
Overall Height | 5.4 in |
Maximum Compatible Wire/Cable Diameter | 600 kcmil |
Manufacturer Warranty Length | 3 yr Battery, 5 yr Tool |
Minimum Compatible Wire/Cable Diameter | 8 AWG |
Description
Cordless Crimping Tool Kit, Battery Platform M18, Maximum Copper Lug Crimping Capacity 600 kcmil, Minimum Copper Lug Crimping Capacity 8 AWG, Maximum Aluminum Lug Crimping Capacity 350 kcmil, Minimum Aluminum Lug Crimping Capacity 8 AWG, Crimping Force 6 ton, Compatible Die Type D3, W, Head Style Scissor, Number of Dies Included 0, Die Sizes included Not Applicable, Handle Type Inline, Cordless Tool Kit Contents (2) Batteries, Bare Tool, Charger, Battery Capacity 2 Ah, Includes Batteries Yes
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® Brushless 4-1/2" / 5" Cut-Off/Angle Grinder Kit (5.0Ah) (XAG04T)
- MAKITA 1/4 Sheet Finishing Sander with Case (BO4556K)
- WALTER SURFACE TECHNOLOGIES 6153 Super-5 Paddle Switch (30A153)
- DRILL AMERICA 15/32"-32 HSS Plug Hand Tap (DWTST15/32-32P)
- MILWAUKEE TOOL M18 FORCE LOGIC 6T Utility Crimper Kit w/D3 Grooves and Fixed O Die (2678-22O)
- MILWAUKEE TOOL M18 FORCE LOGIC 6T Utility Crimper Kit w/Kearney Grooves (2678-22K)
- MILWAUKEE TOOL M18 FORCE LOGIC 6T Utility Crimper Kit w/D3 Grooves and Fixed BG Die (2678-22BG)
- MILWAUKEE TOOL M18 FORCE LOGIC 11 Ton Dieless Latched Linear Utility Crimper Kit (2876-22)
- MILWAUKEE TOOL M18 FORCE LOGIC 6 Ton Pistol Utility Crimper (Tool Only) (2977-20)
- MILWAUKEE TOOL Cordless Expansion Tool Kit (2632-22XC, 2719-21)
- MILWAUKEE TOOL M18 FORCE LOGIC 600 MCM Crimper (2679-22)
- Milwaukee Tool Power Crimping & Swaging Tools