Shop All Power Crimping & Swaging Tools
Milwaukee Tool
M18 FORCE LOGIC 12 Ton Latched Linear Crimper Kit
Mfr # 2878-22
Zoro # G908391252
product price: $4,999.99
/ea
Free Shipping & Returns
$4,999.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Height 5.25 in
- Compatible Charger Manufacturer Part Number 48-59-1812
- Included Charger Part Number 23Y581
- Maximum Copper Lug Crimping Capacity 600 kcmil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2878-22
- Zoro # G908391252
- UPC # 045242576746
- Country of Origin China
- Category Power Crimping & Swaging Tools
Dimensions
Overall Height | 5.25 in |
Overall Length | 20.9 in |
For Cable Size | 8 AWG to 750MCM |
Manufacturer Warranty Length | 2 yr CP Battery, 3 yr XC Battery, 5 yr Tool |
Minimum Compatible Wire/Cable Diameter | 8 AWG |
Maximum Compatible Wire/Cable Diameter | 750 MCM Aluminum and Copper |
Overall Width | 3.25 in |
Description
Guillotine Crimper Kit, Battery Platform M18, Maximum Copper Lug Crimping Capacity 600 kcmil, Minimum Copper Lug Crimping Capacity 8 AWG, Maximum Aluminum Lug Crimping Capacity 750 kcmil, Minimum Aluminum Lug Crimping Capacity 8 AWG, Crimping Force 12 ton, Compatible Die Type Kearney, U, Head Style C-Head, Number of Dies Included 0, Die Sizes included Not Applicable, Handle Type Inline, Cordless Tool Kit Contents Bare Tool, Charger, (2) Batteries, Battery Capacity 2 Ah, 5 Ah
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.5000" (1/2), Neck Dia.: 1/4" (933770)
- K-TOOL INTERNATIONAL 3/8" Drive, T45 Torx(R) Socket (KTI-22645)
- INSIZE Radius Gage, Range 13/64 to 27-1/2" (2183)
- PRO-GRADE TOOLS Xlblade Utility Knife, Utility, General Purpose (82067)
- MILWAUKEE TOOL M18 FORCE LOGIC 11 Ton Dieless Latched Linear Utility Crimper Kit (2876-22)
- MILWAUKEE TOOL M18 FORCE LOGIC 6T Utility Crimper Kit w/D3 Grooves and Fixed O Die (2678-22O)
- MILWAUKEE TOOL M18 FUEL 2 in. ProPEX Expander with ONE-KEY Kit with 1-1/4 in. - 2 in. Expander Heads (2932-22XC)
- MILWAUKEE TOOL M18 FORCE LOGIC 750 MCM Crimper Kit (2779-22)
- MILWAUKEE TOOL M18 FORCE LOGIC 6 Ton Pistol Utility Crimper Kit with D3 Grooves and Fixed BG Die Jaw (2977-22BG)
- MILWAUKEE TOOL M18 FORCE LOGIC 6 Ton Linear Utility Crimper Kit with D3 Grooves and Fixed BG Die Jaw (2978-22BG)
- MILWAUKEE TOOL M18 FORCE LOGIC 6 Ton Pistol Utility Crimper Kit with D3 Grooves and Fixed O Die Jaw (2977-22O)
- Milwaukee Tool Power Crimping & Swaging Tools