Milwaukee Tool

M18 FORCE LOGIC 12 Ton Crimper


product price: $4,999.99
/ea
Free Shipping & Returns
Not eligible for select promotions

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Handle Type Pistol Grip
  • Overall Length 16 in
  • Includes M18 REDLITHIUM CP2.0 Battery Pack, M18 REDLITHIUM XC5.0 Battery Pack, Carabiner, Multi-Voltage Charger and Inverter, Utility Bag
  • Head Style - Crimper C-Head
  • Battery Type M18(TM) REDLITHIUM(TM)
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 16 in
Maximum Compatible Wire/Cable Diameter 750 kcmil
Manufacturer Warranty Length 3 yr Battery, 5 yr Tool
Minimum Compatible Wire/Cable Diameter 8 AWG

Description

Cordless Crimping Tool Kit, Battery Platform M18, Maximum Copper Lug Crimping Capacity 750 kcmil, Minimum Copper Lug Crimping Capacity 8 AWG, Maximum Aluminum Lug Crimping Capacity 750 kcmil, Minimum Aluminum Lug Crimping Capacity 8 AWG, Crimping Force 12 ton, Compatible Die Type U, Head Style C-Head, Number of Dies Included 0, Die Sizes included Not Applicable, Handle Type Pistol Grip, Cordless Tool Kit Contents (4) Batteries, Bare Tool, Charger, Battery Capacity 2 Ah, 5 Ah

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.