Shop All Cordless Knockout Tools
Milwaukee Tool
M18 FORCE LOGIC 10 Ton Knockout Tool 1/2" to 4" Kit
Mfr # 2676-23
Zoro # G7511901
product price: $2,149.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18V DC
- Max. Operating Force 10T
- Max. Capacity Mild Steel 10 ga
- Max. Capacity Stainless Steel 12 ga
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2676-23
- Zoro # G7511901
- UPC # 045242324729
- Country of Origin China
- Category Cordless Knockout Tools
Dimensions
Tool Length | 13 5/8 in |
Overall Length | 13 5/8 in |
Maximum Round Hole Diameter | 6 in |
Die Sizes included | (1) 4 in Die; (1) 3 1/2 in Die; (1) 3/4 in Die; 3 in Die; (1) 2 1/2 in Die; (1) 2 in Die; (1) 1 1/4 in Die; (1) 1 1/2 in Die; (1) 1/2 in Die; (1) 1 in Die |
Description
Knockout Tool Kit, Voltage 18V DC, For Maximum Stainless Steel Thickness 14 ga, For Maximum Steel Thickness 12 ga, Punching Capacity in Mild Steel 6 in, Punching Capacity in Stainless Steel 6 in, Dies Included Dies Included, Battery Capacity (2) 3 Ah, Maximum Punching Pressure 10 ton, Number of Batteries Included 2, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Brushless Motor No, Battery Model No. 48-11-1828, Battery Series M18(TM) REDLITHIUM(TM), Charger Included Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 4 oz. Nonsparking Ball Peen Hammer, 9-3/4" Fiberglass Handle (H-OOFG)
- K-TOOL INTERNATIONAL 3/8" Drive, 20mm Metric Socket, 12 Points (KTI-27420)
- KLEIN TOOLS 4 1/4 in Diagonal Cutting Plier Semiflush Cut Pointed Nose Uninsulated (D230-4C)
- MALCO Malco MALCOMBO4 Combo Kit of 4 Reversible Drivers, Black (MALCOMBO4)
- MILWAUKEE TOOL M18 FORCE LOGIC 10 Ton Knockout Tool 1/2" to 2" Kit (2676-22)
- MILWAUKEE TOOL Cordless Knockout Tool Kit, 18.0V (2676-22, 2729-20)
- MILWAUKEE TOOL Cordless Knockout Tool Kit, 18V DC, For 14 ga Max. Steel Thick, Batteries/Charger Included (2677-21, 48-11-1820)
- MILWAUKEE TOOL M18 FORCE LOGIC 6T Knockout Tool 1/2 in - 4 in Kit (2677-23)
- MILWAUKEE TOOL M18 FORCE LOGIC 6T Knockout Tool 1/2 in - 2 in Kit (2677-21)
- MILWAUKEE TOOL Cordless Knockout Tool Kit, 18.0V (2677-21, 2729-20)
- GREENLEE Punch Driver Kit, 18.0V, Li-Ion, Cordless (LS100X11SB4)
- Milwaukee Tool Cordless Tools