Shop All Cordless Tool Accessories
Milwaukee Tool
M18 Dual Bay Simultaneous Super Charger
Mfr # 48-59-1815
Zoro # G510133318
original price:
$268.99
7% off
new price: $249.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$249.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Capacity 1.5 Ah, 12.0 Ah, 2.0 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah, 8.0 Ah
- Charging Type Simultaneous
- Number of Ports 2
- For Battery Voltage 18V
- For Use With Milwaukee M18(TM) Batteries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-59-1815
- Zoro # G510133318
- UPC # 045242797783
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Cord Length | 6.2 ft |
Details
Promotion Restriction | Not eligible for promotion |
Battery Capacity | 1.5 Ah, 12.0 Ah, 2.0 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah, 8.0 Ah |
Charging Type | Simultaneous |
Number of Ports | 2 |
Item | Battery Charger |
For Battery Voltage | 18V |
For Use With | Milwaukee M18(TM) Batteries |
Charger Input Voltage | 120V |
Power Source | Electrical Outlet |
Charging Port Voltage | (2) 18V |
Charger Class | Extreme |
Battery Capacity Charged in 1-Hour | 12 Ah |
Charge Time | 0.5 hr |
Battery Chemistry | Li-ion |
Description
Battery Charger, Battery Capacity 1.5 Ah, 12.0 Ah, 2.0 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah, 8.0 Ah, Battery Capacity Charged in 1-Hour 12 Ah, Number of Ports 2, Charging Port Voltage (2) 18V, Charger Input Voltage 120V, Charger Class Extreme, Charging Type Simultaneous, For Battery Chemistry Li-ion, For Use With Milwaukee M18(TM) Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Open Ended Wrench, 19mm (894 19)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (357009)
- STARRETT Band Saw Blade, 10 ft. L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal (99188-10)
- SK PROFESSIONAL TOOLS 1/4", 3/8", 1/2" Drive Socket Set, Torx, 13 pcs (19761)
- MILWAUKEE TOOL Power Supply, 175 W, 18V DC, 1 Outlet, 0.8 lb, For Use With Milwaukee M18 Batteries (2846-20)
- MILWAUKEE TOOL Drill and Battery, 18V DC, 1,550 RPM (2811-20, 48-11-1865)
- MILWAUKEE TOOL 6Amp High Demand Battery - 2 Pk (ML48-11-1862)
- MILWAUKEE TOOL Battery, 18V, 6.0Ah Battery Capacity, PR (48-11-1862, 2760-20)
- MILWAUKEE TOOL Protective Boot for M12 FUEL 1/4 in. and 3/8 in. High Speed Ratchets (49-16-2567)
- MILWAUKEE TOOL M18 Jobsite Radio/Charger (2792-20)
- ILC Replacement for Makita Bl1860b Battery (BL1860B)
- Milwaukee Tool Cordless Tool Accessories