Shop All Electric Hand and Die Grinders
Milwaukee Tool
M18 Die Grinder, (1) 5.0Ah Battery
Mfr # 2984-20, 48-11-1850
Zoro # G809919647
original price:
$681.99
29% off
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Switch Type Paddle
- Voltage 18V DC
- Battery Capacity (1) 5.0Ah
- Lock-Off Switch No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2984-20, 48-11-1850
- Zoro # G809919647
- UPC # 045242737178
- Country of Origin Multiple
- Category Electric Hand and Die Grinders
Dimensions
Collet Size | 1/4 in |
For Wheel Dia. | 3 in |
Description
Die Grinder Kit, Voltage 18V DC, Max. Speed 20,000 RPM, Grinder Orientation Straight, Switch Type Paddle, Battery Capacity (1) 5.0Ah, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool; (1) Battery, Accessory Free Tool Change No, Collet Guard Type None, Collet Size 1/4 in, For Wheel Dia. 3 in, Speed Ranges 0 to 20000 RPM, Minimum Speed 8,000 RPM, Number of Speed Settings 5, Lock-Off Switch No, Lock-On Switch No, Brake Type Electronic, Anti-Kickback Clutch Type None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS TYPHOON CADDY (AMATH-KIT)
- STANLEY Chisel Fatmax 3/4X12 in. (16-329)
- WILTON Ball Pein Hammer, 24 oz, 14 In L (32414)
- KING TOOL 12pc. HSS Drill Bit Set (KTDC-00)
- MILWAUKEE TOOL 11-Amp Die Grinder (5196)
- MILWAUKEE TOOL Die Grinder and Battery Kit (2486-20, 48-59-2440)
- MILWAUKEE TOOL M12 FUEL Die Grinder, M12 XC5.0 Batt (2486-22, 48-11-2450)
- MILWAUKEE TOOL M18 FUEL Braking Die Grinder with Lock-On Slide Switch (Tool Only) (2939-20)
- MILWAUKEE TOOL M12 RA Die Grinder, M12 XC5.0 Battery (2485-22, 48-11-2450)
- MILWAUKEE TOOL Cordless Die Grinder, Right Angle, 12V (2485-20, 48-11-2420)
- AIRCAT 1.0 Hp Composite Extended Straight Die Grinder (6270)
- Milwaukee Tool Grinders & Accessories