Shop All Cordless Cut-Out Tools
Milwaukee Tool
M18 Cut Out Tool
Mfr # 2627-20
Zoro # G7109685
product price: $129.00
/ea
Free Shipping & Returns
$129.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Included / Bare Tool Bare Tool
- Voltage 18 V
- No Load RPM 28,000 RPM
- Collet Capacity 1/8 in, 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2627-20
- Zoro # G7109685
- UPC # 045242475384
- Country of Origin Viet Nam
- Category Cordless Cut-Out Tools
Dimensions
Cutting Depth | 1 in |
Tool Length | 8 7/8 in |
Adjustable Depth Guide | Yes |
Collet Size | 1/8 in, 1/4 in |
Description
Cut-Out Tool, Voltage 18 V, Max. Speed 28,000 RPM, Collet Size 1/8 in, 1/4 in, Adjustable Depth Guide Yes, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Cutting Depth 1 in, Accessory Free Tool Change Yes, Built-In Light Yes, Features 4-Pole Motor, LED Light, Redlink Intelligence Provides Overload Protection, Tool-Free Depth Adjustment, Top Vent Blows Debris Away from User, Handle Type Barrel Grip, Minimum Speed 28,000 RPM, Power Source Cordless, Number of Batteries Included 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 3/8 in. drive S SAE 12 Point Socket Wrench Set 11 pc (CSWS11S)
- MILWAUKEE TOOL Heat Gun and Battery (2688-20, 48-11-1820)
- DRILL AMERICA #27 HSS Straight Shank Straight Flute Chucking Reamer (DWRR27)
- GOLDBLATT INDUSTRIES 10 Brick Trowel London (G06975)
- MILWAUKEE TOOL Compact Cut Off Tool, Battery Included (2522-21XC, 48-11-2440)
- MILWAUKEE TOOL M18 Cut Out Tool, M18 CP2.0 Battery (2627-20, 48-11-1820)
- MILWAUKEE TOOL Cordless Reciprocating Saw Kit, 18.0V (2520-21XC, 2353-20)
- MILWAUKEE TOOL M18 FUEL™ 7-1/4" Circular Saw, w/Battery (2732-20, 48-11-1880)
- MILWAUKEE TOOL Cordless Reciprocating Saw, w/Battery (2722-20, 48-11-1880)
- MAKITA 18V LXT® Cut-Out Tool (XOC01Z)
- DEWALT Cut-Out Tool (DW660)
- Milwaukee Tool Cordless Tools