Shop All Cordless Combination Kits
Milwaukee Tool
M18 CPBL 2-Tool Kit + M18 XC5.0 Battery
Mfr # 3692-22CT, 48-11-1850
Zoro # G012101433
product price: $611.99
/ea
Free Shipping & Returns
$611.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Drill/Driver, Impact Driver
- Battery Capacity (2) 2 Ah, (1) 5 Ah
- Number of Tools 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 3692-22CT, 48-11-1850
- Zoro # G012101433
- UPC # 045242786183
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Drive Size | 1/4 in |
Drill - Chuck Size | 1/2 in |
Description
Tool Combo Kit, Cordless Tools Included Drill/Driver, Impact Driver, Voltage 18 V, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 2 Ah, (1) 5 Ah, Includes (3) Batteries, (1) Charger, Tool Brand Milwaukee, Series M18(TM), Battery Included (2)38D765, 35GJ99, Number of Batteries Included 3, Battery Model No. (2)38D765, 35GJ99, Battery Series CP; XC, Charger 23Y581, Charger Included Yes, Cordless Tool Kit Contents (3) Batteries; (2) Bare Tools; (1) Charger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Nut Driver Set, 7 pcs., SAE, Insulated (32294)
- DRILL AMERICA 23/32" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X23/32X1/2)
- CLEVELAND 2-Flute HSS Ball Nose Single End Mill Cleveland HG-2B Bright 3/8x3/8x3/4x2-1/2 (C42119)
- MITUTOYO 100 to 125/.01mm Outside Mic Ratchet (103-141-10)
- MILWAUKEE TOOL M18 FUEL 2-Tool Kit, M18 XC5.0 Battery (3697-22, 48-11-1850)
- MILWAUKEE TOOL Combo Kit, 12V, 2.1 lb, Li Ion Battery (3497-22, 48-11-2425, 48-32-4403)
- MILWAUKEE TOOL Drill/Impact Driver Tool Combo Kit, 5pcs (3697-25, 48-11-1880)
- MILWAUKEE TOOL M186-Tool Kit, M18 Vac, M18 Multi-Tool (2696-26, 0880-20, 2626-20)
- MILWAUKEE TOOL M18 4Tool Kit, M18 6.5 Circ Saw, M18 5.0 (2695-24, 2630-20, 48-11-1850)
- MILWAUKEE TOOL Combo Kit, 18V, 2.3 lb, Li Ion Battery (3697-22, 48-11-1850, 48-32-4403)
- MILWAUKEE TOOL M18 4PC Tool Kit, M18 Vac, M18 MultiTool (2695-24, 0880-20, 2626-20)
- Milwaukee Tool Cordless Tools