Shop All Cordless Combination Kits
Milwaukee Tool
M18™ Cordless Combination Kit, w/Impact Wrench + Battery
Mfr # 2696-24, 2663-20, 48-11-1850
Zoro # G7958038
product price: $1,014.99
/ea
Free Shipping & Returns
$1,014.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Impact Wrench
- Battery Capacity (1) 5.0Ah, (2) 3.0Ah
- Number of Tools 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2696-24, 2663-20, 48-11-1850
- Zoro # G7958038
- UPC # 045242253166
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Drive Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Cordless Tools Included | Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Impact Wrench |
Battery Capacity | (1) 5.0Ah, (2) 3.0Ah |
Number of Tools | 5 |
Series | M18(TM) |
Item | Combo Kit, HTIW and Battery |
Case Included | (1) Contractor Bag |
Number of Batteries Included | 3 |
Cordless Tool Kit Contents | (5) Bare Tools; (3) Batteries; (1) Charger |
Included Fastening Tools | Impact Driver (1500 in-lb); Impact Wrench (450 ft-lb) |
Included Saws & Grinders | Reciprocating Saw (Full Size) |
Description
Combo Kit, HTIW and Battery, Cordless Tools Included Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Impact Wrench, Voltage 18 V, Number of Tools 5, Battery Capacity (1) 5.0Ah, (2) 3.0Ah, Tool Brand Milwaukee, Series M18(TM), Number of Batteries Included 3, Cordless Tool Kit Contents (5) Bare Tools; (3) Batteries; (1) Charger, Included Drills 1/2 in Hammer Drill (28800 BPM), Included Fastening Tools Impact Driver (1500 in-lb); Impact Wrench (450 ft-lb)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 1/2 X 18, SDS PLUS DRILL - 1700A (170A13218)
- MILWAUKEE TOOL 17mm Flex Head Ratcheting Combination Wrench (45-96-9617)
- SUNEX 3/4" Drive Deep Impact Socket Set, SAE, 14 pcs (4638)
- ALLWAY 6" W Plastic Putty Knife (DS60P)
- MILWAUKEE TOOL Band Saw Kit and Grinder (2807-20, 2719-20)
- MILWAUKEE TOOL M18 Press Tool Kit + M12 Inflator kit (2674-22C, 2475-21XC)
- MILWAUKEE TOOL M12 FUEL Stubby 1/2" IW, M12 Grease Gun (2555-22, 2446-20)
- MILWAUKEE TOOL M18 Rotary Hammer Kit, M18 Grinder (2718-22HD, 2980-20)
- MILWAUKEE TOOL Chainsaw and Blower, 18 V, 600 cfm (2727-20, 2824-20)
- MILWAUKEE TOOL M18 FUEL Band Saw Kit, Metal Circ Saw (2729-22, 2782-20)
- MILWAUKEE TOOL Cordless Combination Kit, 12.0V, Li-Ion (2494-22, 48-11-2420)
- Milwaukee Tool Cordless Tools