Shop All Cordless Caulk Guns
Milwaukee Tool
M18 Cordless Caulk Gun, M18 2.0 Battery
Mfr # 2641-20, 48-11-1820
Zoro # G507964086
original price:
$348.99
28% off
new price: $249.00
/ea
Free Shipping & Returns
$249.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Capacity (1) 2.0 Ah
- Voltage 18V DC
- Number of Batteries Included 1
- Battery Model No. 38D765
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2641-20, 48-11-1820
- Zoro # G507964086
- UPC # 045242242276
- Country of Origin Multiple
- Category Cordless Caulk Guns
Dimensions
For Container Size | 10 oz |
Details
Promotion Restriction | Not eligible for promotion |
Item | Caulk Gun and Battery |
Battery Capacity | (1) 2.0 Ah |
Voltage | 18V DC |
Number of Batteries Included | 1 |
Battery Model No. | 38D765 |
Charger Included | No |
For Container Type | 10 oz. Carriage, 20 oz. Sausage Barrels, Quart Size Carriage |
Maximum Dispensing Speed | 21 |
Cordless Tool Kit Contents | (1) Bare Tool; (1) Battery |
Plunger Type | Ratchet Rod |
Frame Style | Open |
Brushless Motor | No |
Power Source | Cordless |
Charger Model Number | 23Y581 |
Battery Series | M18 |
Shop By | Hot Buys |
Description
Caulk Gun and Battery, Voltage 18V DC, For Container Size 10 oz, For Container Type 10 oz. Carriage, 20 oz. Sausage Barrels, Quart Size Carriage, Frame Style Open, Maximum Dispensing Speed 21, Cordless Tool Kit Contents (1) Bare Tool; (1) Battery, Battery Capacity (1) 2.0 Ah, Brushless Motor No, Power Source Cordless, Battery Model No. 38D765, Battery Series M18, Number of Batteries Included 1, Charger Included No, Charger Model Number 23Y581, Plunger Type Ratchet Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND Instant Wood Adhesive, Medium, 2 oz, Clear (6211)
- TENON Paver Wash - 5 Gal Pail (129810)
- PC-CLEAR EPOXY Epoxy Pc-Clear 1Oz (070147)
- 3M Glass Foil Tape, 2 In. x 5 Yd., Silver (363)
- MILWAUKEE TOOL Cordless Caulk Gun, Black/Red, 10 oz Capacity (2441-20, 48-11-2420)
- MILWAUKEE TOOL Milwaukee M18 Caulk Gun, 18V DC, For 10 oz Container Size, 21 in/min Application Speed, Bare Tool (2641-20)
- MILWAUKEE TOOL Caulk Gun and Battery (2441-20, 48-11-2425)
- MILWAUKEE TOOL Milwaukee M12 Caulk Gun, 12V DC, For 10 oz Container Size, 29 in/min Application Speed, Bare Tool (2441-20)
- MILWAUKEE TOOL M18 Cordless 20-oz Aluminum Barrel Caulk and Adhesive Gun Kit (2642-21CT)
- MILWAUKEE TOOL M12 20oz. Aluminum Barrel Sausage Style Caulk and Adhesive Gun Kit (2442-21)
- DEWALT Epoxy Applicator Kit, Yellow, 20.5 oz Capacity (DCE591D1)
- Milwaukee Tool Caulk Guns & Accessories