Shop All Cordless Impact Tools
This Product is Discontinued
Milwaukee Tool
M18 Cordless 2-Speed 1/4" Right Angle Impact Driver Kit (Discontinued)
Mfr # 2667-21CT
Zoro # G8577554
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Anvil Impact Action Mechanical
- Battery Included Yes
- Corded/Cordless Cordless
- Voltage 18V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2667-21CT
- Zoro # G8577554
- UPC # 045242341900
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in Hex |
Overall Length | 12 1/8 in |
Description
Impact Driver, Drive Size 1/4 in Hex, Drive Configuration Right Angle, Max. Torque 675 in-lb, Voltage 18 V, Brushless Motor No, Free Speed 2,250 RPM, Impact Rated Yes, Impacts per Minute 2,400, 3,400, Number of Speed Settings 2, Collett 1/4 in Hex, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Number of Batteries Included 1, Battery Capacity (1) 1.5 Ah, Battery Model No. 2XKZ3, Battery Series M18 Redlithium, Charger Included No, Case Included Yes, Handle Type Right Angle
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.