Shop All Hex Key Sets
This Product is Discontinued
Milwaukee Tool
M18 Cordless 2-Spd 1/4"Hex Right Angle Impact Driver (Discontinued)
Mfr # MLW2667-21CT
Zoro # G7793477
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Measurement Type SAE
- Shape Hex
- Tip Size 1/4"
- Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # MLW2667-21CT
- Zoro # G7793477
- Country of Origin China
- Category Hex Key Sets
Dimensions
Tip Size | 1/4" |
Size | 1/4" |
Details
Promotion Restriction | Not eligible for promotion |
Measurement Type | SAE |
Shape | Hex |
Item | M18 Cordless 2-Spd 1/4"Hex Right Angle I |
End Shape | Standard |
Description
M18 Cordless 2-Spd 1/4 In.Hex Right Angle I
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.