Shop All Cordless Tube and Pipe Cutters and Accessories
This Product is Discontinued
Milwaukee Tool
M18 Cordless 14 Gauge Double Cut Shear - Kit (Discontinued)
Mfr # 2636-22
Zoro # G9010644
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Battery Included / Bare Tool (2) 3.0Ah Batteries + Soft Case Bundle
- Voltage 18V DC
- Speed Range 0 to 2,500 SPM
- Includes Contractor Bag
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2636-22
- Zoro # G9010644
- UPC # 045242323364
- Country of Origin China
- Category Cordless Tube and Pipe Cutters and Accessories
Dimensions
Tool Length | 17 1/4 in |
Min. Radius | 7 in |
Overall Length | 15 13/64 in |
Minimum Cutting Radius | 7 in |
Description
Shear Kit, Primary Material Application Metal; Steel; Stainless Steel, Voltage 18V DC, Shear Style Double Cut, Capacity Stainless Steel 16 ga, Capacity Steel 14 ga, Minimum Cutting Radius 7 in, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Battery Capacity (2) 3 Ah, Maximum Strokes per Minute 2,500 stroke/min, Minimum Strokes per Minute 0 stroke/min, Battery Model No. 48-11-1828, Battery Series M18, Number of Batteries Included 2, Charger Included Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.