Shop All Cordless Caulk Guns
This Product is Discontinued
Milwaukee Tool
M18 Cordless 10oz. Caulk and Adhesive Gun Kit (Discontinued)
Mfr # 2641-21CT
Zoro # G3942617
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black, Red
- Battery Included 2XKZ3
- Capacity 10 oz
- Application Speed 0 to 21 in/min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2641-21CT
- Zoro # G3942617
- UPC # 045242242191
- Country of Origin Viet Nam
- Category Cordless Caulk Guns
Dimensions
Tool Length | 18 1/2 in |
Overall Length | 18 1/2 in |
For Container Size | 10 oz |
Description
Caulk Gun Kit, Voltage 18V DC, For Container Size 10 oz, For Container Type Cartridge, Frame Style Open, Maximum Dispensing Speed 21 in/min, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Battery Capacity (1) 1.5 Ah, Brushless Motor No, Power Source Cordless, Battery Model No. 48-11-1815, Battery Series M18, Number of Batteries Included 1, Charger Included Yes, Charger Model Number 23Y581
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.