Shop All Cordless Drills
Milwaukee Tool
M18 Compact Brushless 1/2 in. Drill/Driver Kit
Mfr # 3601-22CT
Zoro # G709977631
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V DC
- Number of Batteries 2
- Battery Capacity 2.0Ah
- Brushless Motor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 3601-22CT
- Zoro # G709977631
- UPC # 045242812226
- Country of Origin China
- Category Cordless Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 5.7" |
Overall Width | 2 1/4 in |
Overall Height | 8 in |
Overall Length | 5 3/4 in |
Width | 2.2 in |
Description
Drill/Driver Kit, Voltage 18V DC, Battery Capacity 2.0Ah, Brushless Motor Yes, Chuck Size 1/2 in, Clutch Style Adjustable, Handle Type Pistol Grip, Tool Weight 2.3 lb, Includes (2) 48-11-1820 M18(TM) REDLITHIUM(TM) CP2.0 Battery, 48-59-1812 M18(TM) and M12(TM) Multi-Voltage Charger, Contractor Bag
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 6 Fl, 60 Deg, 1 In, Cobalt (55511)
- WESTWARD Axle (TT10G165AXG)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 5/8-11 Nc (95115)
- HOUGEN #3 Morse Taper Arbor (10816)
- MILWAUKEE TOOL Drill/Driver Kit, 1/2 in (3403-20, 48-11-2450)
- MILWAUKEE TOOL 3/8 in, 12V DC Cordless Drill (2407-22, 48-11-2460)
- MILWAUKEE TOOL Drill/DriverTRUE Chuck, 18V DC, 1700 RPM (3601-20)
- MILWAUKEE TOOL M18 Compact 1/2" Drill Driver (2606-20)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Drill/Driver Kit (2903-22)
- MILWAUKEE TOOL 3/8 in, 12.0 Cordless Drill, Battery Included (2407-22, 48-11-2420)
- MILWAUKEE TOOL MX FUEL 6 in. Handheld Core Drill Kit (MXF301-2CP)
- Milwaukee Tool Cordless Drills